

CONTINENTAL
CONTINENTAL
1INX12FT AGGIE GAS W/O WIRE BLACK MXM
CONTINENTAL CONTINENTAL
Description
1INX12FT AGGIE GAS W/O WIRE BLACK MXM ; HOSE 12FTL W/O WIRE 5/BOX 5MOQ
Hose Assembly; Petroleum; 1" Inside Diameter; 1.4" Outside Diameter; 12FT Length; Black; 1" Male Both Ends; -30 To 140 Deg F Operating Pressure
Part #
20028759
BDI #
424590
Details
787.6
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/1INX12FT-AGGIE-GAS-W-O-WIRE-BLACK-MXM/p/424590
Your Price
$ 787.60 / box
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142009
Weight / Kilogram
0
EAN
0037256133367
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
12
Length - Meter
3.658
Type of Hose
Petroleum
Inner Material
Nitrile
Outer Material
Synthetic Rubber
Color
Black
Fittings Used on Ends
1" Male Both Ends
Operating Temperature Range
-30 To 140 Deg F
Operating Pressure
50 PSI | 3 Bar
Typical Use
Agricultural | Construction | Industrial
Inch - Metric
Inch
Other Features
Spiral Synthetic Yarn Reinforcement | Without Static Wire
Category - BDI
Hose Assembly
Noun
Assembly
Keyword String
Hose Petroleum
Manufacturer URL
https://www.continental.com
Weight / LBS
6.24
Long Description
Hose Assembly; Petroleum; 1" Inside Diameter; 1.4" Outside Diameter; 12FT Length; Black; 1" Male Both Ends; -30 To 140 Deg F Operating Pressure
Inside Diameter
1 Inch | 25.4 Millimeter
Outside Diameter
1.4 Inch | 35.56 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh