https://www.bdiexpress.com/medias/INDCTHASSYXX-HOSE-AGG-WS-MXM-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NjcwNXxpbWFnZS9qcGVnfGFEQXlMMmhpWmk4eE1EazNOek16TURFd01qTXdNaTlKVGtSRFZFaEJVMU5aV0ZoZlNFOVRSVjlCUjBkZlYxTmZUVmhOWDBKTVMxOHpNREI0TXpBd0xtcHdad3wyODA5M2IyY2Q1MGE0N2Y3M2U4OWIzMTE5ZGY0ZGMxNGE3ZmZiNjQyYjgzMWUyMDIxMTEyMzg1ZjFmZTYzYzk0
https://www.bdiexpress.com/medias/INDCTHASSYXX-HOSE-AGG-WS-MXM-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NjcwNXxpbWFnZS9qcGVnfGFEQXlMMmhpWmk4eE1EazNOek16TURFd01qTXdNaTlKVGtSRFZFaEJVMU5aV0ZoZlNFOVRSVjlCUjBkZlYxTmZUVmhOWDBKTVMxOHpNREI0TXpBd0xtcHdad3wyODA5M2IyY2Q1MGE0N2Y3M2U4OWIzMTE5ZGY0ZGMxNGE3ZmZiNjQyYjgzMWUyMDIxMTEyMzg1ZjFmZTYzYzk0
CONTINENTAL
CONTINENTAL
1INX14FT AGGIE GAS W/SS WIRE BLK 50 MXM
CONTINENTAL CONTINENTAL
Description
1INX14FT AGGIE GAS W/SS WIRE BLK 50 MXM ; HOSE ASSY 14' L
Hose Assembly; Petroleum; 1" Inside Diameter; 1.4" Outside Diameter; 14FT Length; Black; 1" Male Both Ends; -30 To 140 Deg F Operating Pressure
Part #
20352536
BDI #
24575853
Details
204.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/1INX14FT-AGGIE-GAS-W-SS-WIRE-BLK-50-MXM/p/24575853
Your Price
$ 204.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141764
Weight / Kilogram
3.022
EAN
0037256219771
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
14
Length - Meter
4.267
Type of Hose
Petroleum
Inner Material
Nitrile
Outer Material
Synthetic Rubber
Color
Black
Fittings Used on Ends
1" Male Both Ends
Operating Temperature Range
-30 To 140 Deg F
Operating Pressure
50 PSI | 3 Bar
Typical Use
Agricultural | Construction | Industrial
Inch - Metric
Inch
Other Features
Spiral Synthetic Yarn Reinforcement | With Static Wire
Category - BDI
Hose Assembly
Noun
Assembly
Keyword String
Hose Petroleum
Manufacturer URL
https://www.continental.com
Weight / LBS
7.28
Long Description
Hose Assembly; Petroleum; 1" Inside Diameter; 1.4" Outside Diameter; 14FT Length; Black; 1" Male Both Ends; -30 To 140 Deg F Operating Pressure
Inside Diameter
1 Inch | 25.4 Millimeter
Outside Diameter
1.4 Inch | 35.56 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

