

CONTINENTAL
CONTINENTAL
1INX30FT AGGIE GAS W/SS WIRE BLK 50 MXM
CONTINENTAL CONTINENTAL
Description
1IN AGGIE GAS W/SS WIRE BLK 50 MXM HOSE ; 30FT L SBR 3 MOQ
Hose Assembly; Petroleum; 1" Inside Diameter; 1.4" Outside Diameter; 30FT Length; Black; 1" Male Both Ends; -30 To 140 Deg F Operating Pressure
Part #
20609411
BDI #
24577463
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/1INX30FT-AGGIE-GAS-W-SS-WIRE-BLK-50-MXM/p/24577463
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141764
Weight / Kilogram
6.435
EAN
0037256517013
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
30
Length - Meter
9.144
Type of Hose
Petroleum
Inner Material
Nitrile
Outer Material
Synthetic Rubber
Color
Black
Fittings Used on Ends
1" Male Both Ends
Operating Temperature Range
-30 To 140 Deg F
Operating Pressure
50 PSI | 3 Bar
Typical Use
Agricultural | Construction | Industrial
Inch - Metric
Inch
Other Features
Spiral Synthetic Yarn Reinforcement | With Static Wire
Category - BDI
Hose Assembly
Noun
Assembly
Keyword String
Hose Petroleum
Manufacturer URL
https://www.continental.com
Weight / LBS
15.6
Long Description
Hose Assembly; Petroleum; 1" Inside Diameter; 1.4" Outside Diameter; 30FT Length; Black; 1" Male Both Ends; -30 To 140 Deg F Operating Pressure
Outside Diameter
1.4 Inch | 35.56 Millimeter
Inside Diameter
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh