Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/ca/en/_ui/desktop/green/images/missing-product-300x300-en.jpg 1INX50FT HYDROCARBON DRAIN BLUE 300 MXM
24580403 Hose Assemblies 

CONTINENTAL CONTINENTAL

1INX50FT HYDROCARBON DRAIN BLUE 300 MXM

Description

1IN HYDROCARBON DRAIN BLUE 300 MXM HOSE ; 50FT L SBR 16 MOQ

Hose Assembly; Special; 1" Inside Diameter; 1.58" Outside Diameter; 50FT Length; Blue; 1" Male Both Ends; -25 To 350 Deg F Operating Pressure

Part #

21010841

BDI #
24580403

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
UNSPSC
40141764
Weight / Kilogram
15.39
EAN
0037256572449
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
50
Length - Meter
15.24
Type of Hose
Special
Inner Material
Nitrile
Outer Material
Synthetic Rubber
Color
Blue
Fittings Used on Ends
1" Male Both Ends
Operating Temperature Range
-25 To 350 Deg F
Operating Pressure
300 PSI | 21 Bar
Typical Use
Industrial
Inch - Metric
Inch
Other Features
2 Spiral-Plied Steel Wires Reinforcement
Category - BDI
Hose Assembly
Noun
Assembly
Keyword String
Hose Special
Manufacturer URL
https://www.continental.com
Weight / LBS
39
Long Description
Hose Assembly; Special; 1" Inside Diameter; 1.58" Outside Diameter; 50FT Length; Blue; 1" Male Both Ends; -25 To 350 Deg F Operating Pressure
Inside Diameter
1 Inch | 25.4 Millimeter
Outside Diameter
1.58 Inch | 40.132 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh