https://www.bdiexpress.com/medias/INDCTHASSYXX-HOSE-AGG-WS-MXM-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NjcwNXxpbWFnZS9qcGVnfGFEQXlMMmhpWmk4eE1EazNOek16TURFd01qTXdNaTlKVGtSRFZFaEJVMU5aV0ZoZlNFOVRSVjlCUjBkZlYxTmZUVmhOWDBKTVMxOHpNREI0TXpBd0xtcHdad3wyODA5M2IyY2Q1MGE0N2Y3M2U4OWIzMTE5ZGY0ZGMxNGE3ZmZiNjQyYjgzMWUyMDIxMTEyMzg1ZjFmZTYzYzk0
https://www.bdiexpress.com/medias/INDCTHASSYXX-HOSE-AGG-WS-MXM-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NjcwNXxpbWFnZS9qcGVnfGFEQXlMMmhpWmk4eE1EazNOek16TURFd01qTXdNaTlKVGtSRFZFaEJVMU5aV0ZoZlNFOVRSVjlCUjBkZlYxTmZUVmhOWDBKTVMxOHpNREI0TXpBd0xtcHdad3wyODA5M2IyY2Q1MGE0N2Y3M2U4OWIzMTE5ZGY0ZGMxNGE3ZmZiNjQyYjgzMWUyMDIxMTEyMzg1ZjFmZTYzYzk0
CONTINENTAL
CONTINENTAL
1INX8FT AGGIE GAS W/SS WIRE BLACK MXM
CONTINENTAL CONTINENTAL
Description
1INX8FT AGGIE GAS W/SS WIRE BLACK MXM ; HOSE
Hose Assembly; Petroleum; 1" Inside Diameter; 1.4" Outside Diameter; 8FT Length; Black; 1" Male Both Ends; -30 To 140 Deg F Operating Pressure
Part #
20352551
BDI #
424579
Details
116.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/1INX8FT-AGGIE-GAS-W-SS-WIRE-BLACK-MXM/p/424579
Your Price
$ 116.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142009
Weight / Kilogram
1.767
EAN
0037256133770
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
8
Length - Meter
2.438
Type of Hose
Petroleum
Inner Material
Nitrile
Outer Material
Synthetic Rubber
Color
Black
Fittings Used on Ends
1" Male Both Ends
Operating Temperature Range
-30 To 140 Deg F
Operating Pressure
50 PSI | 3 Bar
Typical Use
Agricultural | Construction | Industrial
Inch - Metric
Inch
Other Features
Spiral Synthetic Yarn Reinforcement | With Static Wire
Category - BDI
Hose Assembly
Noun
Assembly
Keyword String
Hose Petroleum
Manufacturer URL
https://www.continental.com
Weight / LBS
4.16
Long Description
Hose Assembly; Petroleum; 1" Inside Diameter; 1.4" Outside Diameter; 8FT Length; Black; 1" Male Both Ends; -30 To 140 Deg F Operating Pressure
Inside Diameter
1 Inch | 25.4 Millimeter
Outside Diameter
1.4 Inch | 35.56 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

