CONTINENTAL
CONTINENTAL
20023842
CONTINENTAL CONTINENTAL
Description
20023842 CLEANING EQUIPMENT HOSE ; WHITEWATER 50FT L
Specialty; 1/2" Inside Diameter; 0.83" Outside Diameter; 50FT Length; Black; 1/2" MNPT X 1/2" MSNPT; 2500 PSI - 172 Bar Operating Pressure
Part #
20023842
BDI #
423389
Details
529.1
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/20023842/p/423389
Your Price
$ 529.10 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
7.63
EAN
0037256126512
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
50
Length - Meter
15.24
Type of Hose
Specialty
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Fittings Used on Ends
1/2" MNPT X 1/2" MSNPT
Operating Temperature Range
Upto 250 Deg F
Operating Pressure
2500 PSI | 172 Bar
Typical Use
Steam Cleaner Machine | Combination Steam Cleaner/Pressure Washer Machine
Inch - Metric
Inch
Other Features
1 Steel Wire Braid | Medium Oil Resistance | With Kink Guard
Category - BDI
Hose Assembly
Harmonized Tariff Code
4009.22.00.50
Noun
Assembly
Manufacturer Internal Number
20023842
Weight / LBS
16.811
Long Description
Specialty; 1/2" Inside Diameter; 0.83" Outside Diameter; 50FT Length; Black; 1/2" MNPT X 1/2" MSNPT; 2500 PSI - 172 Bar Operating Pressure
Inside Diameter
0.5 Inch | 12.7 Millimeter
Outside Diameter
0.83 Inch | 21.082 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


