https://www.bdiexpress.com/medias/INDCTHASSYXX-HOSE-VIN-SCE-GRY-300x300.jpg?context=bWFzdGVyfHJvb3R8NjE4MnxpbWFnZS9qcGVnfGFHUXhMMmhtT1M4eE1EazNOek16TkRZMU56QTFOQzlKVGtSRFZFaEJVMU5aV0ZoZlNFOVRSVjlXU1U1ZlUwTkZYMGRTV1Y4ek1EQjRNekF3TG1wd1p3fDY5MzkzZDYyNmM5OThhNzliMjdmYjYwZTFmNmNkYmFlYzJmZGY4NGIxOGRiMzFkNGRmN2QzMTk5N2ZkMjdjZTY
https://www.bdiexpress.com/medias/INDCTHASSYXX-HOSE-VIN-SCE-GRY-300x300.jpg?context=bWFzdGVyfHJvb3R8NjE4MnxpbWFnZS9qcGVnfGFHUXhMMmhtT1M4eE1EazNOek16TkRZMU56QTFOQzlKVGtSRFZFaEJVMU5aV0ZoZlNFOVRSVjlXU1U1ZlUwTkZYMGRTV1Y4ek1EQjRNekF3TG1wd1p3fDY5MzkzZDYyNmM5OThhNzliMjdmYjYwZTFmNmNkYmFlYzJmZGY4NGIxOGRiMzFkNGRmN2QzMTk5N2ZkMjdjZTY
CONTINENTAL
CONTINENTAL
20992570-CSSR150-3A-F24G-2094 X10FT
CONTINENTAL CONTINENTAL
Description
20992570-CSSR150-3A-F24G-2094 X10FT ; HOSE ASSY
Hose Assembly; Food and Beverage; 1-1/2" Inside Diameter; 2.06" Outside Diameter; 10FT Length; Gray; Sanitary Crimp Stem Clamp End; -30 To 220 Deg F Operating Pressure
Part #
20992570-CSSR150-3A-F24G-2094 X10FT
BDI #
24762535
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/20992570-CSSR150-3A-F24G-2094-X10FT/p/24762535
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141764
Weight / Kilogram
0
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
10
Length - Meter
3.048
Type of Hose
Food and Beverage
Inner Material
Chlorobutyl
Outer Material
EPDM
Color
Gray
Fittings Used on Ends
Sanitary Crimp Stem Clamp End
Operating Temperature Range
-30 To 220 Deg F
Operating Pressure
250 PSI | 17 Bar
Typical Use
Transfer Wineries Breweries and Beverage Production
Inch - Metric
Inch
Other Features
Spiral-Plied Synthetic Fabric With Monofilament Helix Reinforcement
Category - BDI
Hose Assembly
Noun
Assembly
Keyword String
Hose Food and Beverage
Manufacturer URL
https://www.continental.com
Weight / LBS
8.3
Long Description
Hose Assembly; Food and Beverage; 1-1/2" Inside Diameter; 2.06" Outside Diameter; 10FT Length; Gray; Sanitary Crimp Stem Clamp End; -30 To 220 Deg F Operating Pressure
Inside Diameter
0.5 Inch | 12.7 Millimeter
Outside Diameter
2.06 Inch | 52.324 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

