https://www.bdiexpress.com/medias/INDGATASSYXX-7730-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NjE4NnxpbWFnZS9qcGVnfGFEQTNMMmcwT1M4eE1UQXdOREk1T0RBMk56azVPQzlKVGtSSFFWUkJVMU5aV0ZoZk56Y3pNRjlDVEV0Zk16QXdlRE13TUM1cWNHY3wzYWU4YjI2YzU5OWU4NDU5OTgzNDM2OGU3ZmY1YWU0YTczM2YzNTQwYzQ4ZDQ3MDI3MDVkYWJkNmY2MGM2Njli
https://www.bdiexpress.com/medias/INDGATASSYXX-7730-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NjE4NnxpbWFnZS9qcGVnfGFEQTNMMmcwT1M4eE1UQXdOREk1T0RBMk56azVPQzlKVGtSSFFWUkJVMU5aV0ZoZk56Y3pNRjlDVEV0Zk16QXdlRE13TUM1cWNHY3wzYWU4YjI2YzU5OWU4NDU5OTgzNDM2OGU3ZmY1YWU0YTczM2YzNTQwYzQ4ZDQ3MDI3MDVkYWJkNmY2MGM2Njli
GATES
GATES
27472
GATES GATES
Description
27472 ; POR GAS PUMP HOSE
Petroleum Hose Assembly; 3/4" Inside Diameter; 1-1/8" Outside Diameter; 14FT Length; Black; 3/4" MNPT Coupling Both Ends; 125 PSI | 8.6 Bar Operating Pressure
Part #
7731-4690
BDI #
20904842
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/27472/p/20904842
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142000
Weight / Kilogram
0.005
EAN
0072053028140
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
14
Length - Meter
4.27
Type of Hose
Petroleum
Inner Material
Nitrile
Outer Material
Nitrile
Color
Black
Fittings Used on Ends
3/4" MNPT Coupling Both Ends
Operating Pressure
125 PSI | 8.6 Bar
Typical Use
Dispensing
Inch - Metric
Inch
Other Features
Brass Chrome Plated Fitting Material
Category - BDI
Hose Assembly
Harmonized Tariff Code
4009.22.00.50
Noun
Assembly
Keyword String
Hose Petroleum
Manufacturer URL
https://www.gates.com
Long Description
Petroleum Hose Assembly; 3/4" Inside Diameter; 1-1/8" Outside Diameter; 14FT Length; Black; 3/4" MNPT Coupling Both Ends; 125 PSI | 8.6 Bar Operating Pressure
Inside Diameter
0.75 Inch | 19.05 Millimeter
Outside Diameter
1.125 Inch | 28.575 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

