https://www.bdiexpress.com/medias/INDGATASSYXX-CHARTER-3215-RD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA3MzZ8aW1hZ2UvanBlZ3xhREkxTDJnelppOHhNVEF3TkRJNU9ETXpNREUwTWk5SlRrUkhRVlJCVTFOWldGaGZRMGhCVWxSRlVsOHpNakUxWDFKRVh6TXdNSGd6TURBdWFuQm58MDY1OTJlMTczZmExMWZmNmI2MmViZDVkODYwNjM3MWFlMjc4N2IyYTlhMTJjNGY5NTJhYThmMDA4Y2VmYWI0MQ
https://www.bdiexpress.com/medias/INDGATASSYXX-CHARTER-3215-RD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA3MzZ8aW1hZ2UvanBlZ3xhREkxTDJnelppOHhNVEF3TkRJNU9ETXpNREUwTWk5SlRrUkhRVlJCVTFOWldGaGZRMGhCVWxSRlVsOHpNakUxWDFKRVh6TXdNSGd6TURBdWFuQm58MDY1OTJlMTczZmExMWZmNmI2MmViZDVkODYwNjM3MWFlMjc4N2IyYTlhMTJjNGY5NTJhYThmMDA4Y2VmYWI0MQ
GATES
GATES
27476
GATES GATES
Description
27476 ; POR CHARTER AIR HOSE
Air and Multipurpose Hose Assembly; 1/4" Inside Diameter; 0.55" Outside Diameter; 50FT Length; Red; 1/4-18 MNPT Both Ends; 200 PSI | 13.8 Bar Operating Pressure
Part #
3215-8101
BDI #
20891662
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/27476/p/20891662
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142000
Weight / Kilogram
0.005
EAN
0072053065633
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
50
Length - Meter
15.24
Type of Hose
Air and Multipurpose
Outer Material
EPDM
Color
Red
Fittings Used on Ends
1/4-18 MNPT Both Ends
Operating Temperature Range
-40 To 200 Deg F
Operating Pressure
200 PSI | 13.8 Bar
Typical Use
Impact Tool
Inch - Metric
Inch
Category - BDI
Hose Assembly
Harmonized Tariff Code
3917.23.00.00
Noun
Assembly
Keyword String
Hose Air and Multipurpose
Manufacturer URL
https://www.gates.com
Weight / LBS
5.68
Long Description
Air and Multipurpose Hose Assembly; 1/4" Inside Diameter; 0.55" Outside Diameter; 50FT Length; Red; 1/4-18 MNPT Both Ends; 200 PSI | 13.8 Bar Operating Pressure
Outside Diameter
0.55 Inch | 13.97 Millimeter
Inside Diameter
0.25 Inch | 6.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

