Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

27478 https://www.bdiexpress.com/medias/INDGATASSYXX-CHARTER-3215-RD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA3MzZ8aW1hZ2UvanBlZ3xhREkxTDJnelppOHhNVEF3TkRJNU9ETXpNREUwTWk5SlRrUkhRVlJCVTFOWldGaGZRMGhCVWxSRlVsOHpNakUxWDFKRVh6TXdNSGd6TURBdWFuQm58MDY1OTJlMTczZmExMWZmNmI2MmViZDVkODYwNjM3MWFlMjc4N2IyYTlhMTJjNGY5NTJhYThmMDA4Y2VmYWI0MQ
20891666 Hose Assemblies 

GATES GATES

27478

Description

27478 ; POR CHARTER AIR HOSE

Air and Multipurpose Hose Assembly; 3/8" Inside Diameter; 0.73" Outside Diameter; 25FT Length; Red; 1/4-18 MNPT Both Ends; 200 PSI | 13.8 Bar Operating Pressure

Part #

3215-8103

BDI #
20891666

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
40142000
Weight / Kilogram
0.005
EAN
0072053065640
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
25
Length - Meter
7.62
Type of Hose
Air and Multipurpose
Outer Material
EPDM
Color
Red
Fittings Used on Ends
1/4-18 MNPT Both Ends
Operating Temperature Range
-40 To 200 Deg F
Operating Pressure
200 PSI | 13.8 Bar
Typical Use
Impact Tool
Inch - Metric
Inch
Category - BDI
Hose Assembly
Harmonized Tariff Code
3917.23.00.00
Noun
Assembly
Keyword String
Hose Air and Multipurpose
Manufacturer URL
https://www.gates.com
Weight / LBS
3.79
Long Description
Air and Multipurpose Hose Assembly; 3/8" Inside Diameter; 0.73" Outside Diameter; 25FT Length; Red; 1/4-18 MNPT Both Ends; 200 PSI | 13.8 Bar Operating Pressure
Inside Diameter
0.375 Inch | 9.525 Millimeter
Outside Diameter
0.73 Inch | 18.542 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh