https://www.bdiexpress.com/medias/INDGATASSYXX-STRIPE-3215-RD-300x300.jpg?context=bWFzdGVyfHJvb3R8OTk3MnxpbWFnZS9qcGVnfGFESm1MMmd5WlM4eE1UQXdOREk1T0RneU1UWTJNaTlKVGtSSFFWUkJVMU5aV0ZoZlUxUlNTVkJGWHpNeU1UVmZVa1JmTXpBd2VETXdNQzVxY0djfDFkZWU3YWQwYjRmMjQzZDJiYmFjNzlmMWJmNzE2NTc5NzgzYzI5YWRhODMwNzY4NmY1ZjBiMGEwMGI4M2VhOWY
https://www.bdiexpress.com/medias/INDGATASSYXX-STRIPE-3215-RD-300x300.jpg?context=bWFzdGVyfHJvb3R8OTk3MnxpbWFnZS9qcGVnfGFESm1MMmd5WlM4eE1UQXdOREk1T0RneU1UWTJNaTlKVGtSSFFWUkJVMU5aV0ZoZlUxUlNTVkJGWHpNeU1UVmZVa1JmTXpBd2VETXdNQzVxY0djfDFkZWU3YWQwYjRmMjQzZDJiYmFjNzlmMWJmNzE2NTc5NzgzYzI5YWRhODMwNzY4NmY1ZjBiMGEwMGI4M2VhOWY
GATES
GATES
27486
GATES GATES
Description
27486 ; POR SAFETY STRIPE AIR HOSE
Air Hose Assembly; 1/4" Inside Diameter; 0.55" Outside Diameter; 50FT Length; Red; 1/4-18 MNPT Both Ends; 300 PSI | 20.7 Bar Operating Pressure
Part #
3215-8111
BDI #
20891674
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/27486/p/20891674
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142000
Weight / Kilogram
0.005
EAN
0072053065718
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
50
Length - Meter
15.24
Type of Hose
Air
Outer Material
EPDM
Color
Red
Fittings Used on Ends
1/4-18 MNPT Both Ends
Operating Temperature Range
-40 To 200 Deg F
Operating Pressure
300 PSI | 20.7 Bar
Typical Use
Garage and Service Station Air Impact Tool
Inch - Metric
Inch
Category - BDI
Hose Assembly
Harmonized Tariff Code
3917.23.00.00
Noun
Assembly
Keyword String
Hose Air
Manufacturer URL
https://www.gates.com
Weight / LBS
5.5
Long Description
Air Hose Assembly; 1/4" Inside Diameter; 0.55" Outside Diameter; 50FT Length; Red; 1/4-18 MNPT Both Ends; 300 PSI | 20.7 Bar Operating Pressure
Inside Diameter
0.25 Inch | 6.35 Millimeter
Outside Diameter
0.55 Inch | 13.97 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

