https://www.bdiexpress.com/medias/INDGATASSYXX-7746-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8ODAwN3xpbWFnZS9qcGVnfGFHWTVMMmd5TUM4eE1UQXdOREk1T1RBNE16Z3dOaTlKVGtSSFFWUkJVMU5aV0ZoZk56YzBObDlDVEV0Zk16QXdlRE13TUM1cWNHY3wzYTdkMmM1NmZjN2RhMmUxZWI5NmNkZGQ5OTQ0ZDFiODg2NDZkN2I5Mjc3NjQyZjQzODA4OTAzZDYyNzAzNTFj
https://www.bdiexpress.com/medias/INDGATASSYXX-7746-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8ODAwN3xpbWFnZS9qcGVnfGFHWTVMMmd5TUM4eE1UQXdOREk1T1RBNE16Z3dOaTlKVGtSSFFWUkJVMU5aV0ZoZk56YzBObDlDVEV0Zk16QXdlRE13TUM1cWNHY3wzYTdkMmM1NmZjN2RhMmUxZWI5NmNkZGQ5OTQ0ZDFiODg2NDZkN2I5Mjc3NjQyZjQzODA4OTAzZDYyNzAzNTFj
GATES
GATES
27572
GATES GATES
Description
27572 ; POR AIR HOSE
Air Hose Assembly; 1/2" Inside Diameter; 0.74" Outside Diameter; 25FT Length; Black; 1/2" MNPT X 1/4" MNPT; 300 PSI | 20.7 Bar Operating Pressure
Part #
7746-4014
BDI #
20904958
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/27572/p/20904958
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142000
Weight / Kilogram
0.005
EAN
0770075618805
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
25
Length - Meter
7.62
Type of Hose
Air
Outer Material
Polymer
Color
Black
Fittings Used on Ends
1/2" MNPT X 1/4" MNPT
Operating Pressure
300 PSI | 20.7 Bar
Typical Use
Air Service
Inch - Metric
Inch
Other Features
High Abrasion and Chemical Resistance | Easy Coiling After Use
Category - BDI
Hose Assembly
Harmonized Tariff Code
3917.23.00.00
Noun
Assembly
Keyword String
Hose Air
Manufacturer URL
https://www.gates.com
Long Description
Air Hose Assembly; 1/2" Inside Diameter; 0.74" Outside Diameter; 25FT Length; Black; 1/2" MNPT X 1/4" MNPT; 300 PSI | 20.7 Bar Operating Pressure
Inside Diameter
0.5 Inch | 12.7 Millimeter
Outside Diameter
0.74 Inch | 18.796 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

