https://www.bdiexpress.com/medias/INDGATASSYXX-CHRTER-3215-RD-300x300.jpg?context=bWFzdGVyfHJvb3R8OTM1NHxpbWFnZS9qcGVnfGFESmxMMmd6TVM4eE1UQXdOREk1T1RVd09UYzVNQzlKVGtSSFFWUkJVMU5aV0ZoZlEwaFNWRVZTWHpNeU1UVmZVa1JmTXpBd2VETXdNQzVxY0djfDlkNjg1NzJlYmQzMjVlOThlYmY0MjkyMDI3NThhZDRkNzViNDRiZjA1YTIxYmY1OWNjZWU0ZjdjMTJhNzExOWU
https://www.bdiexpress.com/medias/INDGATASSYXX-CHRTER-3215-RD-300x300.jpg?context=bWFzdGVyfHJvb3R8OTM1NHxpbWFnZS9qcGVnfGFESmxMMmd6TVM4eE1UQXdOREk1T1RVd09UYzVNQzlKVGtSSFFWUkJVMU5aV0ZoZlEwaFNWRVZTWHpNeU1UVmZVa1JmTXpBd2VETXdNQzVxY0djfDlkNjg1NzJlYmQzMjVlOThlYmY0MjkyMDI3NThhZDRkNzViNDRiZjA1YTIxYmY1OWNjZWU0ZjdjMTJhNzExOWU
GATES
GATES
28673
GATES GATES
Description
28673 ; POR AIR HOSE
Air and Multipurpose Hose Assembly; 1/4" Inside Diameter; 0.55" Outside Diameter; 300FT Length; Red; 1/4-18 MNPT Both Ends; 200 PSI | 13.8 Bar Operating Pressure
Part #
3215-8102
BDI #
20891664
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/28673/p/20891664
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142000
Weight / Kilogram
0.005
EAN
0072053066012
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
300
Length - Meter
91.44
Type of Hose
Air and Multipurpose
Outer Material
EPDM
Color
Red
Fittings Used on Ends
1/4-18 MNPT Both Ends
Operating Temperature Range
-40 To 200 Deg F
Operating Pressure
200 PSI | 13.8 Bar
Typical Use
Impact Tool
Inch - Metric
Inch
Category - BDI
Hose Assembly
Harmonized Tariff Code
3917.23.00.00
Noun
Assembly
Keyword String
Hose Air and Multipurpose
Manufacturer URL
https://www.gates.com
Weight / LBS
34.05
Long Description
Air and Multipurpose Hose Assembly; 1/4" Inside Diameter; 0.55" Outside Diameter; 300FT Length; Red; 1/4-18 MNPT Both Ends; 200 PSI | 13.8 Bar Operating Pressure
Inside Diameter
0.25 Inch | 6.35 Millimeter
Outside Diameter
0.55 Inch | 13.97 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

