https://www.bdiexpress.com/medias/INDCTHASSYXX-HOSE-FLEX-ST-MXM-RD-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzc3M3xpbWFnZS9qcGVnfGFEVTJMMmhoTUM4eE1EazNOek16TlRVd09UQXlNaTlKVGtSRFZFaEJVMU5aV0ZoZlNFOVRSVjlHVEVWWVgxTlVYMDFZVFY5U1JGOHpNREI0TXpBd0xtcHdad3w4NzEwZGNhYzRlMmM5M2YyODJmYzY5YjQ2Mjg5ZjFhMDk3NTI3YjFjMjcxNDJkNjA1YzczMmNlMzMwY2Q1ZDU0
https://www.bdiexpress.com/medias/INDCTHASSYXX-HOSE-FLEX-ST-MXM-RD-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzc3M3xpbWFnZS9qcGVnfGFEVTJMMmhoTUM4eE1EazNOek16TlRVd09UQXlNaTlKVGtSRFZFaEJVMU5aV0ZoZlNFOVRSVjlHVEVWWVgxTlVYMDFZVFY5U1JGOHpNREI0TXpBd0xtcHdad3w4NzEwZGNhYzRlMmM5M2YyODJmYzY5YjQ2Mjg5ZjFhMDk3NTI3YjFjMjcxNDJkNjA1YzczMmNlMzMwY2Q1ZDU0
CONTINENTAL
CONTINENTAL
2INX7FT FLEXSTEEL 250 STEAM RED MXM
CONTINENTAL CONTINENTAL
Description
2INX7FT FLEXSTEEL 250 STEAM RED MXM ; POR HOSE ASSY SYNTHETIC RUBBER
Hose Assembly; Steam; 2" Inside Diameter; 2.58" Outside Diameter; 7FT Length; Red; 2" Male Both Ends; -40 To 450 Deg F Operating Pressure
Part #
2INX7FT FLEXSTEEL 250 STEAM RED MXM
BDI #
24579945
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/2INX7FT-FLEXSTEEL-250-STEAM-RED-MXM/p/24579945
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141764
Weight / Kilogram
2.341
EAN
0037256579066
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
7
Length - Meter
2.134
Type of Hose
Steam
Inner Material
Synthetic Rubber
Outer Material
Synthetic Rubber
Color
Red
Fittings Used on Ends
2" Male Both Ends
Operating Temperature Range
-40 To 450 Deg F
Operating Pressure
250 PSI | 17 Bar
Typical Use
Refineries | Shipyards | Chemical Plants | Steel Mills | Foundries and Heavy Industrial
Inch - Metric
Inch
Other Features
1 or 2 Steel Wire Braids Reinforcement
Category - BDI
Hose Assembly
Noun
Assembly
Keyword String
Hose Steam
Manufacturer URL
https://www.continental.com
Weight / LBS
11.2
Long Description
Hose Assembly; Steam; 2" Inside Diameter; 2.58" Outside Diameter; 7FT Length; Red; 2" Male Both Ends; -40 To 450 Deg F Operating Pressure
Outside Diameter
2.58 Inch | 65.532 Millimeter
Inside Diameter
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


