PARKER
PARKER
2N4AS22-12
PARKER PARKER
Description
2N4AS22-12 DUAL NYLON HOSE ; POR 1/4IN X 0.31IN X 12FT
Air Hose Assembly; 1/4" Inside Diameter; 12FT Length; Red | Red; 1/4" Swivel Male Both Ends
Part #
2N4AS22-12
BDI #
21919846
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/2N4AS22-12/p/21919846
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142000
Weight / US pound
0
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
12
Length - Meter
3.66
Type of Hose
Air
Outer Material
Nylon
Color
Red | Red
Fittings Used on Ends
1/4" Swivel Male Both Ends
Operating Temperature Range
-40 To 200 Deg F
Typical Use
Pneumatic Tools at Assembly Stations
Inch - Metric
Inch
Other Features
Dual Bonded | Self Storing
Category - BDI
Hose Assembly
Harmonized Tariff Code
3917.23.00.00
Noun
Assembly
Keyword String
Hose Air
Manufacturer URL
https://www.parker.com
Long Description
Air Hose Assembly; 1/4" Inside Diameter; 12FT Length; Red | Red; 1/4" Swivel Male Both Ends
Inside Diameter
0.25 Inch | 6.35 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


