CONTINENTAL
CONTINENTAL
3/4INX10FT 6IN FLEXSTEEL FUTURA MXMS
CONTINENTAL CONTINENTAL
Description
3/4INX10FT 6IN FLEXSTEEL FUTURA MXMS ; HOSE
Hose Assembly; Petroleum; 3/4" Inside Diameter; 1.13" Outside Diameter; 10.5FT Length; 3/4" M X 3/4" MS; -40 To 140 Deg F Operating Pressure
Part #
20022085
BDI #
424747
Details
2044.3
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/3-4INX10FT-6IN-FLEXSTEEL-FUTURA-MXMS/p/424747
Your Price
$ 2,044.30 / box
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141764
Weight / Kilogram
2.766
EAN
0037256123870
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
10.5
Length - Meter
3.2
Type of Hose
Petroleum
Inner Material
Nitrile
Outer Material
Synthetic Rubber
Fittings Used on Ends
3/4" M X 3/4" MS
Operating Temperature Range
-40 To 140 Deg F
Operating Pressure
50 PSI | 3 Bar
Typical Use
Dispensing
Inch - Metric
Inch
Other Features
Wire Braid Reinforcement
Category - BDI
Hose Assembly
Noun
Assembly
Keyword String
Hose Petroleum
Manufacturer URL
https://www.continental.com
Weight / LBS
4.725
Long Description
Hose Assembly; Petroleum; 3/4" Inside Diameter; 1.13" Outside Diameter; 10.5FT Length; 3/4" M X 3/4" MS; -40 To 140 Deg F Operating Pressure
Inside Diameter
0.75 Inch | 19.05 Millimeter
Outside Diameter
1.13 Inch | 28.702 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh