CONTINENTAL
CONTINENTAL
3/4INX12FT FLEXSTEEL FUTURA MMOT
CONTINENTAL CONTINENTAL
Description
3/4IN FLEXSTEEL FUTURA MMOT HOSE
Oil and Petroleum; 3/4" Inside Diameter; 1.13" Outside Diameter; 10FT Length; Black; 3/4" MNPT Both Ends
Part #
20021942
BDI #
424701
Details
2021.1
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/3-4INX12FT-FLEXSTEEL-FUTURA-MMOT/p/424701
Your Price
$ 2,021.10 / box
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142014
Weight / Kilogram
3.03
EAN
0037256123467
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
10
Length - Meter
3.048
Type of Hose
Oil and Petroleum
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Fittings Used on Ends
3/4" MNPT Both Ends
Operating Temperature Range
-40 To 140 Deg F
Typical Use
Dispensing Pump | Hardwall Construction
Inch - Metric
Inch
Other Features
1 Steel Wire Braid | 10 Piece/Box
Category - BDI
Hose Assembly
Harmonized Tariff Code
4009.22.00.50
Noun
Assembly
Manufacturer Internal Number
20021942
Weight / LBS
6.676
Long Description
Oil and Petroleum; 3/4" Inside Diameter; 1.13" Outside Diameter; 10FT Length; Black; 3/4" MNPT Both Ends
Outside Diameter
1.13 Inch | 28.702 Millimeter
Inside Diameter
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh