https://www.bdiexpress.com/medias/INDCTHASSYXX-HOSE-MAR-MMOT-GRN-300x300.jpg?context=bWFzdGVyfHJvb3R8NjczMnxpbWFnZS9qcGVnfGFEQTNMMmcwTXk4eE1EazNOek15T0RBM01EWTROaTlKVGtSRFZFaEJVMU5aV0ZoZlNFOVRSVjlOUVZKZlRVMVBWRjlIVWs1Zk16QXdlRE13TUM1cWNHY3wwZWYzNTNjYTc3M2E0YmRmY2M3NDJjNzczNTZlMGUwZGY1NGFkYzNhYjcwZjBiYzBhNzQ1MGU2OTgxMTBlMzU0
https://www.bdiexpress.com/medias/INDCTHASSYXX-HOSE-MAR-MMOT-GRN-300x300.jpg?context=bWFzdGVyfHJvb3R8NjczMnxpbWFnZS9qcGVnfGFEQTNMMmcwTXk4eE1EazNOek15T0RBM01EWTROaTlKVGtSRFZFaEJVMU5aV0ZoZlNFOVRSVjlOUVZKZlRVMVBWRjlIVWs1Zk16QXdlRE13TUM1cWNHY3wwZWYzNTNjYTc3M2E0YmRmY2M3NDJjNzczNTZlMGUwZGY1NGFkYzNhYjcwZjBiYzBhNzQ1MGU2OTgxMTBlMzU0
CONTINENTAL
CONTINENTAL
3/4INX150FT BC MARINA GREEN MMOT
CONTINENTAL CONTINENTAL
Description
3/4INX150FT BC MARINA GREEN MMOT HOSE ; DISP SBR
Hose Assembly; Petroleum; 3/4" Inside Diameter; 1.19" Outside Diameter; 150FT Length; Green; 3/4" MNPT Both Ends; -40 To 140 Deg F Operating Pressure
Part #
20021841
BDI #
24572787
Details
2401.6
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/3-4INX150FT-BC-MARINA-GREEN-MMOT/p/24572787
Your Price
$ 2,401.60 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142014
Weight / Kilogram
27.14
EAN
0037256505799
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
150
Length - Meter
45.72
Type of Hose
Petroleum
Inner Material
Synthetic Rubber
Outer Material
Synthetic Rubber
Color
Green
Fittings Used on Ends
3/4" MNPT Both Ends
Operating Temperature Range
-40 To 140 Deg F
Operating Pressure
50 PSI | 3 Bar
Typical Use
Dispensing Gasoline | Commercial Boat
Inch - Metric
Inch
Other Features
2 Braided Synthetic Yarn With Static Wire Reinforcement
Category - BDI
Hose Assembly
Noun
Assembly
Keyword String
Hose Petroleum
Manufacturer URL
https://www.continental.com
Weight / LBS
57
Long Description
Hose Assembly; Petroleum; 3/4" Inside Diameter; 1.19" Outside Diameter; 150FT Length; Green; 3/4" MNPT Both Ends; -40 To 140 Deg F Operating Pressure
Outside Diameter
1.19 Inch | 30.226 Millimeter
Inside Diameter
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

