CONTINENTAL
CONTINENTAL
3/4INX25FT FLEXSTEEL 250 CB FXF MSPUDS
CONTINENTAL CONTINENTAL
Description
3/4IN FLXSTLST MFXFMALESPUD HOSE ; 5 MOQ
Hose Assembly; Steam; 3/4" Inside Diameter; 1.28" Outside Diameter; 25FT Length; 3/4" Female Both Ends; -40 To 425 Deg F Operating Pressure
Part #
21122578
BDI #
424851
Details
970.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/3-4INX25FT-FLEXSTEEL-250-CB-FXF-MSPUDS/p/424851
Your Price
$ 970.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142000
Weight / Kilogram
7.458
EAN
0037256693588
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
25
Length - Meter
7.62
Type of Hose
Steam
Inner Material
Nitrile
Outer Material
Synthetic Rubber
Fittings Used on Ends
3/4" Female Both Ends
Operating Temperature Range
-40 To 425 Deg F
Operating Pressure
250 PSI | 17 Bar
Typical Use
Fire Prevention | Pumping | Thawing | Blowout Service | Steam Pumps and Hoists
Inch - Metric
Inch
Other Features
2 Braid Steel Wire Reinforcement
Category - BDI
Hose Assembly
Noun
Assembly
Keyword String
Hose Steam
Manufacturer URL
https://www.continental.com
Weight / LBS
17.05
Long Description
Hose Assembly; Steam; 3/4" Inside Diameter; 1.28" Outside Diameter; 25FT Length; 3/4" Female Both Ends; -40 To 425 Deg F Operating Pressure
Outside Diameter
1.28 Inch | 32.512 Millimeter
Inside Diameter
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

