CONTINENTAL
CONTINENTAL
3/4INX25FT FLEXSTEEL 250 CB MXF GFS3
CONTINENTAL CONTINENTAL
Description
3/4INX25FT FLEXSTEEL 250 CB MXF GFS3 ; HOSE
Steam; 3/4" Inside Diameter; 1.28" Outside Diameter; 25FT Length; Black; 3/4" MNPT X 3/4" FNPT; 250 PSI - 17 Bar Operating Pressure
Part #
21122591
BDI #
424858
Details
723.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/3-4INX25FT-FLEXSTEEL-250-CB-MXF-GFS3/p/424858
Your Price
$ 723.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142015
Weight / Kilogram
6.89
EAN
0037256693601
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
25
Length - Meter
7.62
Type of Hose
Steam
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Fittings Used on Ends
3/4" MNPT X 3/4" FNPT
Operating Temperature Range
-40 to 425 Deg F
Operating Pressure
250 PSI | 17 Bar
Typical Use
Chemical Plant | Foundry | Heavy Industrial | Refinery | Shipyard | Steel Mill
Inch - Metric
Inch
Other Features
2 Steel Wire Braid | Pin-Pricked Cover | With GFS-3 Spud
Category - BDI
Hose Assembly
Harmonized Tariff Code
4009.22.00.50
Noun
Assembly
Keyword String
Hose Steam
Weight / LBS
15.198
Long Description
Steam; 3/4" Inside Diameter; 1.28" Outside Diameter; 25FT Length; Black; 3/4" MNPT X 3/4" FNPT; 250 PSI - 17 Bar Operating Pressure
Inside Diameter
0.75 Inch | 19.05 Millimeter
Outside Diameter
1.28 Inch | 32.512 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



