https://www.bdiexpress.com/medias/INDGATASSYXX-HOSE-232MB-FXF-RD-300x300.jpg?context=bWFzdGVyfHJvb3R8NjkzN3xpbWFnZS9qcGVnfGFHSmhMMmc0TXk4eE1EYzJPREk0TkRjM09EVXlOaTlKVGtSSFFWUkJVMU5aV0ZoZlNFOVRSVjh5TXpKTlFsOUdXRVpmVWtSZk16QXdlRE13TUM1cWNHY3xmMzNmM2Y0NGU0OTM5NTk2ZWMxMWIwYTJlYjgxOWVjYzZmYmQxZWU5NzRjYmM2Y2VkZTMyYmM5YjA1Zjc0ODRj
https://www.bdiexpress.com/medias/INDGATASSYXX-HOSE-232MB-FXF-RD-300x300.jpg?context=bWFzdGVyfHJvb3R8NjkzN3xpbWFnZS9qcGVnfGFHSmhMMmc0TXk4eE1EYzJPREk0TkRjM09EVXlOaTlKVGtSSFFWUkJVMU5aV0ZoZlNFOVRSVjh5TXpKTlFsOUdXRVpmVWtSZk16QXdlRE13TUM1cWNHY3xmMzNmM2Y0NGU0OTM5NTk2ZWMxMWIwYTJlYjgxOWVjYzZmYmQxZWU5NzRjYmM2Y2VkZTMyYmM5YjA1Zjc0ODRj
GATES
GATES
3/4INX50FT F/F 232MB STEAM QUEEN 250PSI
GATES GATES
Description
3/4"X50' F/F 232MB STEAM QUEEN 250PSI ; STEAM HOSE
Steam; 3/4" Inside Diameter; 1.27" Outside Diameter; 50FT Length; Red; 3/4" Female Both Ends; 250 PSI - 17 Bar Operating Pressure
Part #
3602-0002
BDI #
18623417
Details
1205.22
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/3-4INX50FT-F-F-232MB-STEAM-QUEEN-250PSI/p/18623417
Your Price
$ 1,205.22 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142015
Weight / Kilogram
15.15
EAN
0770075282013
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
50
Length - Meter
15.24
Type of Hose
Steam
Inner Material
Rubber
Outer Material
Rubber
Color
Red
Fittings Used on Ends
3/4" Female Both Ends
Operating Temperature Range
-40 To 450 Deg F
Operating Pressure
250 PSI | 17 Bar
Typical Use
Industrial
Inch - Metric
Inch
Other Features
High Tensile Steel Wire Braid | Bend Radius 9 Inch | Coupling | Interlocking Ground Joint | Interlocking Washer Joint
Category - BDI
Hose Assembly
Harmonized Tariff Code
4009.22.00.50
Noun
Assembly
Keyword String
Hose Steam
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
36020002
Weight / LBS
33.4
Long Description
Steam; 3/4" Inside Diameter; 1.27" Outside Diameter; 50FT Length; Red; 3/4" Female Both Ends; 250 PSI - 17 Bar Operating Pressure
Outside Diameter
1.27 Inch | 32.258 Millimeter
Inside Diameter
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

