Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/ca/en/_ui/desktop/green/images/missing-product-300x300-en.jpg 3/4INX50FT FLEXSTEEL 250 CB FXF
424852 Hose Assemblies 

CONTINENTAL CONTINENTAL

3/4INX50FT FLEXSTEEL 250 CB FXF

Description

3/4INX50FT FLEXSTEEL 250 CB FXF HOSE

Hose Assembly; Steam; 3/4" Inside Diameter; 1.28" Outside Diameter; 50FT Length; 3/4" Female Both Ends; -40 To 425 Deg F Operating Pressure

Part #

21121857

BDI #
424852

Details

20913.2 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 20,913.20 / box BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
UNSPSC
40141764
Weight / Kilogram
13.221
EAN
0037256693502
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
50
Length - Meter
15.24
Type of Hose
Steam
Inner Material
Nitrile
Outer Material
Synthetic Rubber
Fittings Used on Ends
3/4" Female Both Ends
Operating Temperature Range
-40 To 425 Deg F
Operating Pressure
250 PSI | 17 Bar
Typical Use
Fire Prevention | Pumping | Thawing | Blowout Service | Steam Pumps and Hoists
Inch - Metric
Inch
Other Features
2 Braid Steel Wire Reinforcement
Category - BDI
Hose Assembly
Noun
Assembly
Keyword String
Hose Steam
Manufacturer URL
https://www.continental.com
Weight / LBS
34.1
Long Description
Hose Assembly; Steam; 3/4" Inside Diameter; 1.28" Outside Diameter; 50FT Length; 3/4" Female Both Ends; -40 To 425 Deg F Operating Pressure
Outside Diameter
1.28 Inch | 32.512 Millimeter
Inside Diameter
0.75 Inch | 19.05 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh