CONTINENTAL
CONTINENTAL
3/4INX50FT HYDROCARBON DRAIN BLUE 300MXM
CONTINENTAL CONTINENTAL
Description
3/4INX50FT HYDROCARBON DRAIN BLUE 300MXM ; HOSE WTR SPRAY 50'L
Hose Assembly; Special; 3/4" Inside Diameter; 1.33" Outside Diameter; 50FT Length; Blue; 3/4" Male Both Ends; -25 To 350 Deg F Operating Pressure
Part #
20733235
BDI #
24578375
Details
1436.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/3-4INX50FT-HYDROCARBON-DRAIN-BLUE-300MXM/p/24578375
Your Price
$ 1,436.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141764
Weight / Kilogram
11.138
EAN
0037256521003
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
50
Length - Meter
15.24
Type of Hose
Special
Inner Material
Nitrile
Outer Material
Synthetic Rubber
Color
Blue
Fittings Used on Ends
3/4" Male Both Ends
Operating Temperature Range
-25 To 350 Deg F
Operating Pressure
300 PSI | 21 Bar
Typical Use
Industrial
Inch - Metric
Inch
Other Features
2 Spiral-Plied Steel Wires Reinforcement
Category - BDI
Hose Assembly
Noun
Assembly
Keyword String
Hose Special
Manufacturer URL
https://www.continental.com
Weight / LBS
31.5
Long Description
Hose Assembly; Special; 3/4" Inside Diameter; 1.33" Outside Diameter; 50FT Length; Blue; 3/4" Male Both Ends; -25 To 350 Deg F Operating Pressure
Inside Diameter
0.75 Inch | 19.05 Millimeter
Outside Diameter
1.33 Inch | 33.782 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

