Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

3/4INX50FT SANI-WASH WHITE 300MXSF https://www.bdiexpress.com/medias/INDCTHASSYXX-HOSE-SW-M-WHT-300x300.jpg?context=bWFzdGVyfHJvb3R8NDUxM3xpbWFnZS9qcGVnfGFHWTBMMmhqWVM4eE1UQXdORE13TWpreE56WTJNaTlKVGtSRFZFaEJVMU5aV0ZoZlNFOVRSVjlUVjE5TlgxZElWRjh6TURCNE16QXdMbXB3Wnd8ZmY0MjM4OWQ4YjU2NWViYTgxOTIxZjhjZGU5MDJmM2RiNTVkZTBiOTVmODZhZTdmNzEwMjRlZjlmM2MzNzM4YQ
24580579 Hose Assemblies 

CONTINENTAL CONTINENTAL

3/4INX50FT SANI-WASH WHITE 300MXSF

Description

3/4IN SANI-WASH WHITE 300MXSF HOSE ; POR 50FTL DINGA LBA 10000MOQ

Hose Assembly; Food and Beverage; 3/4" Inside Diameter; 1.17" Outside Diameter; 50FT Length; White; 1/2" Male X 1/2" SF; -40 To 200 Deg F Operating Pressure

Part #

21050178

BDI #
24580579

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
UNSPSC
40141764
Weight / Kilogram
9.945
EAN
0037256035937
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
50
Length - Meter
15.24
Type of Hose
Food and Beverage
Inner Material
EPDM
Outer Material
EPDM
Color
White
Fittings Used on Ends
1/2" Male X 1/2" SF
Operating Temperature Range
-40 To 200 Deg F
Operating Pressure
300 PSI | 21 Bar
Typical Use
Food Processing Plants | Dairies | Packing Houses | Bottling Plants | Breweries | Canneries and Creameries
Inch - Metric
Inch
Other Features
Spiral Textile Reinforcement
Category - BDI
Hose Assembly
Noun
Assembly
Keyword String
Hose Food and Beverage
Manufacturer URL
https://www.continental.com
Weight / LBS
20.5
Long Description
Hose Assembly; Food and Beverage; 3/4" Inside Diameter; 1.17" Outside Diameter; 50FT Length; White; 1/2" Male X 1/2" SF; -40 To 200 Deg F Operating Pressure
Outside Diameter
1.17 Inch | 29.718 Millimeter
Inside Diameter
0.75 Inch | 19.05 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh