https://www.bdiexpress.com/medias/INDCTHASSYXX-HOSE-FLEX-E85-MMOT-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NDMyNHxpbWFnZS9qcGVnfGFEWTVMMmhoTkM4eE1EazNOek16T0RjMU16QTFOQzlKVGtSRFZFaEJVMU5aV0ZoZlNFOVRSVjlHVEVWWVgwVTROVjlOVFU5VVgwSk1TMTh6TURCNE16QXdMbXB3Wnd8NmVkNjU2NmY4OWE3YWQwODIzMjc5NjRkNTE2Mjc4OTZkNjlkYTE3OGJhNmYzNGQ1MDllMDlkYTJhODNlMmFiNw
https://www.bdiexpress.com/medias/INDCTHASSYXX-HOSE-FLEX-E85-MMOT-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NDMyNHxpbWFnZS9qcGVnfGFEWTVMMmhoTkM4eE1EazNOek16T0RjMU16QTFOQzlKVGtSRFZFaEJVMU5aV0ZoZlNFOVRSVjlHVEVWWVgwVTROVjlOVFU5VVgwSk1TMTh6TURCNE16QXdMbXB3Wnd8NmVkNjU2NmY4OWE3YWQwODIzMjc5NjRkNTE2Mjc4OTZkNjlkYTE3OGJhNmYzNGQ1MDllMDlkYTJhODNlMmFiNw
CONTINENTAL
CONTINENTAL
3/4INX8FT FUTURA ETHAN-ALL BLACK MMOT
CONTINENTAL CONTINENTAL
Description
3/4INX8FT FUTURA ETHAN-ALL BLACK MMOT ; HOSE
Hose Assembly; Petroleum; 3/4" Inside Diameter; 1.13" Outside Diameter; 8FT Length; Black; 3/4" MNPT Both Ends; -40 To 140 Deg F Operating Pressure
Part #
20553695
BDI #
424760
Details
505.48
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/3-4INX8FT-FUTURA-ETHAN-ALL-BLACK-MMOT/p/424760
Your Price
$ 505.48 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141764
Weight / Kilogram
2.243
EAN
0037256482342
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
8
Length - Meter
2.438
Type of Hose
Petroleum
Inner Material
Nitrile
Outer Material
Synthetic Rubber
Color
Black
Fittings Used on Ends
3/4" MNPT Both Ends
Operating Temperature Range
-40 To 140 Deg F
Operating Pressure
50 PSI | 3 Bar
Typical Use
Dispensing
Inch - Metric
Inch
Other Features
1 Wire Braid Reinforcement
Category - BDI
Hose Assembly
Noun
Assembly
Keyword String
Hose Petroleum
Manufacturer URL
https://www.continental.com
Weight / LBS
3.68
Long Description
Hose Assembly; Petroleum; 3/4" Inside Diameter; 1.13" Outside Diameter; 8FT Length; Black; 3/4" MNPT Both Ends; -40 To 140 Deg F Operating Pressure
Outside Diameter
1.13 Inch | 28.702 Millimeter
Inside Diameter
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

