https://www.bdiexpress.com/medias/INDCTHASSYXX-HOSE-FLEX-LP-MXMS-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NTM3N3xpbWFnZS9qcGVnfGFHVm1MMmhsWlM4eE1EazNOek16T1Rnd01UWXpNQzlKVGtSRFZFaEJVMU5aV0ZoZlNFOVRSVjlHVEVWWVgweFFYMDFZVFZOZlFreExYek13TUhnek1EQXVhbkJufDVkNDE5NGU4M2E2ODlkZTg0MjI1Y2Q2Yjk4YzIzNGJlMjQ0YTBlODMxMTE1YjU3YmI5YmZjMGQxOTdlMzRhMTE
https://www.bdiexpress.com/medias/INDCTHASSYXX-HOSE-FLEX-LP-MXMS-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NTM3N3xpbWFnZS9qcGVnfGFHVm1MMmhsWlM4eE1EazNOek16T1Rnd01UWXpNQzlKVGtSRFZFaEJVMU5aV0ZoZlNFOVRSVjlHVEVWWVgweFFYMDFZVFZOZlFreExYek13TUhnek1EQXVhbkJufDVkNDE5NGU4M2E2ODlkZTg0MjI1Y2Q2Yjk4YzIzNGJlMjQ0YTBlODMxMTE1YjU3YmI5YmZjMGQxOTdlMzRhMTE
CONTINENTAL
CONTINENTAL
3/4INX9FT FLEXSTEEL FUTURA YELLOW MXMS
CONTINENTAL CONTINENTAL
Description
3/4INX9FT FLEXSTEEL FUTURA YELLOW MXMS ; HOSE
Hose Assembly; Petroleum; 3/4" Inside Diameter; 1.14" Outside Diameter; 9FT Length; Black; 3/4" M X 3/4" MS; -40 To 140 Deg F Operating Pressure
Part #
20066596
BDI #
24573808
Details
225.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/3-4INX9FT-FLEXSTEEL-FUTURA-YELLOW-MXMS/p/24573808
Your Price
$ 225.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141764
Weight / Kilogram
2.421
EAN
0037256500770
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
9
Length - Meter
2.743
Type of Hose
Petroleum
Inner Material
Nitrile
Outer Material
Synthetic Rubber
Color
Black
Fittings Used on Ends
3/4" M X 3/4" MS
Operating Temperature Range
-40 To 140 Deg F
Operating Pressure
50 PSI | 3 Bar
Typical Use
Dispensing
Inch - Metric
Inch
Other Features
Wire Reinforcement
Category - BDI
Hose Assembly
Noun
Assembly
Keyword String
Hose Petroleum
Manufacturer URL
https://www.continental.com
Weight / LBS
3.78
Long Description
Hose Assembly; Petroleum; 3/4" Inside Diameter; 1.14" Outside Diameter; 9FT Length; Black; 3/4" M X 3/4" MS; -40 To 140 Deg F Operating Pressure
Inside Diameter
0.75 Inch | 19.05 Millimeter
Outside Diameter
1.14 Inch | 28.956 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

