https://www.bdiexpress.com/medias/INDCTHASSYXX-HOSE-SW-M-WHT-300x300.jpg?context=bWFzdGVyfHJvb3R8NDUxM3xpbWFnZS9qcGVnfGFHWTBMMmhqWVM4eE1UQXdORE13TWpreE56WTJNaTlKVGtSRFZFaEJVMU5aV0ZoZlNFOVRSVjlUVjE5TlgxZElWRjh6TURCNE16QXdMbXB3Wnd8ZmY0MjM4OWQ4YjU2NWViYTgxOTIxZjhjZGU5MDJmM2RiNTVkZTBiOTVmODZhZTdmNzEwMjRlZjlmM2MzNzM4YQ
https://www.bdiexpress.com/medias/INDCTHASSYXX-HOSE-SW-M-WHT-300x300.jpg?context=bWFzdGVyfHJvb3R8NDUxM3xpbWFnZS9qcGVnfGFHWTBMMmhqWVM4eE1UQXdORE13TWpreE56WTJNaTlKVGtSRFZFaEJVMU5aV0ZoZlNFOVRSVjlUVjE5TlgxZElWRjh6TURCNE16QXdMbXB3Wnd8ZmY0MjM4OWQ4YjU2NWViYTgxOTIxZjhjZGU5MDJmM2RiNTVkZTBiOTVmODZhZTdmNzEwMjRlZjlmM2MzNzM4YQ
CONTINENTAL
CONTINENTAL
3/4SSWASH-1/2MNPTX2-9.5FT
CONTINENTAL CONTINENTAL
Description
3/4SSWASH-1/2MNPTX2-9.5FT
Food and Beverage Hose Assembly; 3/4" Inside Diameter; 1.17" Outside Diameter; 9.5FT Length; White; 1/2" MNPT Both Ends; 300 PSI | 20.7 Bar Operating Pressure
Part #
3/4SSWASH-1/2MNPTX2-9.5FT
BDI #
21547061
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/3-4SSWASH-1-2MNPTX2-9-5FT/p/21547061
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142008
Weight / Kilogram
0
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
9.5
Length - Meter
2.9
Type of Hose
Food and Beverage
Inner Material
EPDM
Outer Material
EPDM
Color
White
Fittings Used on Ends
1/2" MNPT Both Ends
Operating Temperature Range
-40 To 210 Deg F
Operating Pressure
300 PSI | 20.7 Bar
Typical Use
Food Processing Plant | Dairies | Packing Houses | Bottling Plant | Breweries | Canneries and Creameries
Inch - Metric
Inch
Other Features
Spiral Textile Reinforcement
Category - BDI
Hose Assembly
Harmonized Tariff Code
4009.22.00.50
Noun
Assembly
Keyword String
Hose Food and Beverage
Manufacturer URL
https://www.continental.com
Weight / LBS
21
Long Description
Food and Beverage Hose Assembly; 3/4" Inside Diameter; 1.17" Outside Diameter; 9.5FT Length; White; 1/2" MNPT Both Ends; 300 PSI | 20.7 Bar Operating Pressure
Outside Diameter
1.17 Inch | 29.718 Millimeter
Inside Diameter
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


