CONTINENTAL
CONTINENTAL
3/4X50FT EXT CRMP CBSTM RED FXF;20697367
CONTINENTAL CONTINENTAL
Description
3/4X50FT EXT CRMP CBSTM RED FXF;20697367 ; HOSE STEAM 50'L SBR
Hose Assembly; Steam; 3/4" Inside Diameter; 1.28" Outside Diameter; 50FT Length; Red; 3/4" Female Both Ends; -40 To 425 Deg F Operating Pressure
Part #
20697367
BDI #
24578191
Details
1329.79
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/3-4X50FT-EXT-CRMP-CBSTM-RED-FXF;20697367/p/24578191
Your Price
$ 1,329.79 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141764
Weight / Kilogram
15.76
EAN
0037256520204
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
50
Length - Meter
15.24
Type of Hose
Steam
Inner Material
Nitrile
Outer Material
Synthetic Rubber
Color
Red
Fittings Used on Ends
3/4" Female Both Ends
Operating Temperature Range
-40 To 425 Deg F
Operating Pressure
250 PSI | 17 Bar
Typical Use
Fire Prevention | Pumping | Thawing | Blowout Service | Steam Pumps and Hoists
Inch - Metric
Inch
Other Features
2 Braid Steel Wire Reinforcement
Category - BDI
Hose Assembly
Noun
Assembly
Keyword String
Hose Steam
Manufacturer URL
https://www.continental.com
Weight / LBS
34.1
Long Description
Hose Assembly; Steam; 3/4" Inside Diameter; 1.28" Outside Diameter; 50FT Length; Red; 3/4" Female Both Ends; -40 To 425 Deg F Operating Pressure
Outside Diameter
1.28 Inch | 32.512 Millimeter
Inside Diameter
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

