https://www.bdiexpress.com/medias/INDGATHOSEXX-PM-STM-ASSBY-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NTI4MHxpbWFnZS9qcGVnfGFHSmlMMmhrTlM4eE1ESTRNVE01TkRnNU5qa3lOaTlKVGtSSFFWUklUMU5GV0ZoZlVFMWZVMVJOWDBGVFUwSlpYMEpNUzE4ek1EQjRNekF3TG1wd1p3fGE2ODgwOGE0MWQzNDk3NDA1ZjdmZGRiZGM3MjBlN2RkZGJjYWEyOGZiODg0MDNhMDRmMzg4MjM3ODRmNjgyNmY
https://www.bdiexpress.com/medias/INDGATHOSEXX-PM-STM-ASSBY-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NTI4MHxpbWFnZS9qcGVnfGFHSmlMMmhrTlM4eE1ESTRNVE01TkRnNU5qa3lOaTlKVGtSSFFWUklUMU5GV0ZoZlVFMWZVMVJOWDBGVFUwSlpYMEpNUzE4ek1EQjRNekF3TG1wd1p3fGE2ODgwOGE0MWQzNDk3NDA1ZjdmZGRiZGM3MjBlN2RkZGJjYWEyOGZiODg0MDNhMDRmMzg4MjM3ODRmNjgyNmY
GATES
GATES
3/4X50FT F/F PLANT MSTR STM 250 ASY WRPD
GATES GATES
Description
3/4X50' F/F PLANT MSTR STM 250 ASY WRPD ; STEAM HOSE
Steam Hose; 3/4" Inside Diameter; 1.27" Outside Diameter; 50FT Length; Steam; Black; 3/4" Female Both Ends; 250 PSI | 17 Bar Operating Pressure
Part #
3605-0736
BDI #
22285657
Details
1191.11
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/3-4X50FT-F-F-PLANT-MSTR-STM-250-ASY-WRPD/p/22285657
Your Price
$ 1,191.11 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142015
Weight / Kilogram
14.47
EAN
0770075282044
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
50
Length - Meter
15.24
Type of Hose
Steam
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Fittings Used on Ends
3/4" Female Both Ends
Operating Temperature Range
-40 To 450 Deg F
Operating Pressure
250 PSI | 17 Bar
Typical Use
Industrial
Inch - Metric
Inch
Other Features
Bend Radius 9 Inch | Braided High Tensile Steel Wire
Category - BDI
Hose Assembly
Harmonized Tariff Code
4009.11.00.00
Noun
Hose
Keyword String
Steam
Manufacturer URL
https://www.gates.com
Manufacturer Internal Number
3605-0736
Weight / LBS
31.9
Long Description
Steam Hose; 3/4" Inside Diameter; 1.27" Outside Diameter; 50FT Length; Steam; Black; 3/4" Female Both Ends; 250 PSI | 17 Bar Operating Pressure
Outside Diameter
1.27 Inch | 32.258 Millimeter
Inside Diameter
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


