https://www.bdiexpress.com/medias/INDCTHASSYXX-HOSE-GOR-MXM-YLW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI4MzR8aW1hZ2UvanBlZ3xhREZqTDJnNE5pOHhNRGszTWpjNU9ERTRPVFU1T0M5SlRrUkRWRWhCVTFOWldGaGZTRTlUUlY5SFQxSmZUVmhOWDFsTVYxOHpNREI0TXpBd0xtcHdad3xlYzVhZTE0NzI3ZjJjM2EwMzhmZDg4Yjc2YWRlOTQ5YWNhMmIyODM4NmZiZjY3ZDAyOWQ0MDE5NjQyYjQzYWEy
https://www.bdiexpress.com/medias/INDCTHASSYXX-HOSE-GOR-MXM-YLW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI4MzR8aW1hZ2UvanBlZ3xhREZqTDJnNE5pOHhNRGszTWpjNU9ERTRPVFU1T0M5SlRrUkRWRWhCVTFOWldGaGZTRTlUUlY5SFQxSmZUVmhOWDFsTVYxOHpNREI0TXpBd0xtcHdad3xlYzVhZTE0NzI3ZjJjM2EwMzhmZDg4Yjc2YWRlOTQ5YWNhMmIyODM4NmZiZjY3ZDAyOWQ0MDE5NjQyYjQzYWEy
CONTINENTAL
CONTINENTAL
3/4X50FT GORILLA YELLOW 500 MXM
CONTINENTAL CONTINENTAL
Description
3/4X50FT GORILLA YELLOW 500 MXM HOSE ; MULTI-PURPOSE SBR
Hose Assembly; Air and Multi Purpose; 3/4" Inside Diameter; 1.19" Outside Diameter; 50FT Length; Yellow; 3/4" Male Both Ends; -20 To 190 Deg F Operating Pressure
Part #
20129582
BDI #
24574318
Details
723.23
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/3-4X50FT-GORILLA-YELLOW-500-MXM/p/24574318
Your Price
$ 723.23 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141764
Weight / Kilogram
8.438
EAN
0037256234415
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
50
Length - Meter
15.24
Type of Hose
Air and Multi Purpose
Inner Material
Nitrile
Outer Material
Synthetic Rubber
Color
Yellow
Fittings Used on Ends
3/4" Male Both Ends
Operating Temperature Range
-20 To 190 Deg F
Operating Pressure
500 PSI | 34 Bar
Typical Use
Factories | Construction | Agriculture | Quarries | Mines | Railroads | The Oil and Gas Industry and Shipbuilding
Inch - Metric
Inch
Other Features
2 Inch Braided Synthetic Yarn | Spiral Aramid Yarn Reinforcement
Category - BDI
Hose Assembly
Noun
Assembly
Keyword String
Hose Air and Multi Purpose
Manufacturer URL
https://www.continental.com
Weight / LBS
20.5
Long Description
Hose Assembly; Air and Multi Purpose; 3/4" Inside Diameter; 1.19" Outside Diameter; 50FT Length; Yellow; 3/4" Male Both Ends; -20 To 190 Deg F Operating Pressure
Outside Diameter
1.19 Inch | 30.226 Millimeter
Inside Diameter
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


