https://www.bdiexpress.com/medias/INDCTHASSYXX-HOSE-FORT-MXMS-YLW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI3NjB8aW1hZ2UvanBlZ3xhRGszTDJnM055OHhNRGszTnpNME1UQTBOamd4TkM5SlRrUkRWRWhCVTFOWldGaGZTRTlUUlY5R1QxSlVYMDFZVFZOZldVeFhYek13TUhnek1EQXVhbkJufDhjZTYyMTAxN2IwMDBkYjcyMjAzMDFiZGEzZGY0MTU1NGRmMjY3OGIzZTg2NzEwYjFjNjE0ZTE1YTI2YTI5NzA
https://www.bdiexpress.com/medias/INDCTHASSYXX-HOSE-FORT-MXMS-YLW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI3NjB8aW1hZ2UvanBlZ3xhRGszTDJnM055OHhNRGszTnpNME1UQTBOamd4TkM5SlRrUkRWRWhCVTFOWldGaGZTRTlUUlY5R1QxSlVYMDFZVFZOZldVeFhYek13TUhnek1EQXVhbkJufDhjZTYyMTAxN2IwMDBkYjcyMjAzMDFiZGEzZGY0MTU1NGRmMjY3OGIzZTg2NzEwYjFjNjE0ZTE1YTI2YTI5NzA
CONTINENTAL
CONTINENTAL
3/8INX100FT FORTRESS 3000 YELLOW MXMS KG
CONTINENTAL CONTINENTAL
Description
3/8INX100FT FORTRESS 3000 YELLOW MXMS KG ; HOSE
Hose Assembly; Cleaning Equipment; 3/8" Inside Diameter; 0.69" Outside Diameter; 100FT Length; Yellow; 3/8" M X 3/8" MS; -20 To 200 Deg F Operating Pressure
Part #
20139702
BDI #
423552
Details
1316.5
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/3-8INX100FT-FORTRESS-3000-YELLOW-MXMS-KG/p/423552
Your Price
$ 1,316.50 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141764
Weight / Kilogram
11.667
EAN
0037256222627
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
100
Length - Meter
30.48
Type of Hose
Cleaning Equipment
Inner Material
Nitrile
Outer Material
Synthetic Rubber
Color
Yellow
Fittings Used on Ends
3/8" M X 3/8" MS
Operating Temperature Range
-20 To 200 Deg F
Operating Pressure
3000 PSI | 210 Bar
Typical Use
Food Processing Plants | Dairies | Packing Houses | Bottling Plants | Breweries | Canneries and Creameries
Inch - Metric
Inch
Other Features
1 Steel Wire Braid Reinforcement | With Kink Guard
Category - BDI
Hose Assembly
Noun
Assembly
Keyword String
Hose Cleaning Equipment
Manufacturer URL
https://www.continental.com
Weight / LBS
24
Long Description
Hose Assembly; Cleaning Equipment; 3/8" Inside Diameter; 0.69" Outside Diameter; 100FT Length; Yellow; 3/8" M X 3/8" MS; -20 To 200 Deg F Operating Pressure
Inside Diameter
0.375 Inch | 9.525 Millimeter
Outside Diameter
0.69 Inch | 17.526 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

