CONTINENTAL
CONTINENTAL
3/8INX100FT WHITEWATER BLACK 3000 MXM KG
CONTINENTAL CONTINENTAL
Description
3/8IN WHITEWATER BLACK 3000WP HOSE
Specialty; 3/8" Inside Diameter; 0.69" Outside Diameter; 100FT Length; Black; 3/8" MNPT X 3/8" MSNPT; 3000 PSI - 210 Bar Operating Pressure
Part #
20023838
BDI #
423388
Details
2704.65
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/3-8INX100FT-WHITEWATER-BLACK-3000-MXM-KG/p/423388
Your Price
$ 2,704.65 / box
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142007
Weight / Kilogram
10.57
EAN
0037256126482
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
100
Length - Meter
30.48
Type of Hose
Specialty
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Fittings Used on Ends
3/8" MNPT X 3/8" MSNPT
Operating Temperature Range
Upto 250 Deg F
Operating Pressure
3000 PSI | 210 Bar
Typical Use
Steam Cleaner Machine | Combination Steam Cleaner/Pressure Washer Machine
Inch - Metric
Inch
Other Features
1 Steel Wire Braid | Medium Oil Resistance | With Kink Guard
Category - BDI
Hose Assembly
Harmonized Tariff Code
4009.22.00.50
Noun
Assembly
Keyword String
Hose Specialty
Weight / LBS
23.295
Long Description
Specialty; 3/8" Inside Diameter; 0.69" Outside Diameter; 100FT Length; Black; 3/8" MNPT X 3/8" MSNPT; 3000 PSI - 210 Bar Operating Pressure
Inside Diameter
0.375 Inch | 9.525 Millimeter
Outside Diameter
0.69 Inch | 17.526 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh