https://www.bdiexpress.com/medias/INDCTHASSYXX-HOSE-F5-MXM-BLU-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE3MTV8aW1hZ2UvanBlZ3xhR1V6TDJnek1DOHhNRGszTWpjNU56YzVOak00TWk5SlRrUkRWRWhCVTFOWldGaGZTRTlUUlY5R05WOU5XRTFmUWt4Vlh6TXdNSGd6TURBdWFuQm58NDZiYWZlNjkzNTk3NWI5NmJmMTY2MTMyOWFlZjM4MzM2ZDMyMDNmY2NmZDk5Y2ZiYjQ1MGVkYTY5YWQzZTY0MA
https://www.bdiexpress.com/medias/INDCTHASSYXX-HOSE-F5-MXM-BLU-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE3MTV8aW1hZ2UvanBlZ3xhR1V6TDJnek1DOHhNRGszTWpjNU56YzVOak00TWk5SlRrUkRWRWhCVTFOWldGaGZTRTlUUlY5R05WOU5XRTFmUWt4Vlh6TXdNSGd6TURBdWFuQm58NDZiYWZlNjkzNTk3NWI5NmJmMTY2MTMyOWFlZjM4MzM2ZDMyMDNmY2NmZDk5Y2ZiYjQ1MGVkYTY5YWQzZTY0MA
CONTINENTAL
CONTINENTAL
3/8INX25FT F5 AIR BLUE 3/8X1/4MNPT
CONTINENTAL CONTINENTAL
Description
3/8INX25FT F5 AIR BLUE 3/8X1/4MNPT HOSE ; 25'L POLY FIBER
Hose Assembly; Air and Multi Purpose; 3/8" Inside Diameter; 0.64" Outside Diameter; 25FT Length; Blue; 3/8" X 1/4" MNPT; -40 To 158 Deg F Operating Pressure
Part #
20465479
BDI #
422932
Details
72.18
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/3-8INX25FT-F5-AIR-BLUE-3-8X1-4MNPT/p/422932
Your Price
$ 72.18 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142009
Weight / Kilogram
1.191
EAN
0037256210525
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
25
Length - Meter
7.62
Type of Hose
Air and Multi Purpose
Inner Material
TPE
Outer Material
TPE
Color
Blue
Fittings Used on Ends
3/8" X 1/4" MNPT
Operating Temperature Range
-40 To 158 Deg F
Operating Pressure
300 PSI | 21 Bar
Typical Use
Construction and Manufacturing
Inch - Metric
Inch
Other Features
Polyester Yarn Reinforcement
Category - BDI
Hose Assembly
Noun
Assembly
Keyword String
Hose Air and Multi Purpose
Manufacturer URL
https://www.continental.com
Weight / LBS
2.5
Long Description
Hose Assembly; Air and Multi Purpose; 3/8" Inside Diameter; 0.64" Outside Diameter; 25FT Length; Blue; 3/8" X 1/4" MNPT; -40 To 158 Deg F Operating Pressure
Inside Diameter
0.375 Inch | 9.525 Millimeter
Outside Diameter
0.64 Inch | 16.256 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

