https://www.bdiexpress.com/medias/INDCTHASSYXX-HOSE-FRT-MXM-RD-300x300.jpg?context=bWFzdGVyfHJvb3R8MzUwMHxpbWFnZS9qcGVnfGFHTTFMMmc1TWk4eE1EazNOek0wTVRnek16STBOaTlKVGtSRFZFaEJVMU5aV0ZoZlNFOVRSVjlHVWxSZlRWaE5YMUpFWHpNd01IZ3pNREF1YW5CbnwxNjY3NGIwYWI1YWYzYzM4NzcxZjhjMWU5MDNhNjVjOTIyZjQ0ODE2MmZmNDRkNGIxY2M5YzE4OGRkMmI4MjA2
https://www.bdiexpress.com/medias/INDCTHASSYXX-HOSE-FRT-MXM-RD-300x300.jpg?context=bWFzdGVyfHJvb3R8MzUwMHxpbWFnZS9qcGVnfGFHTTFMMmc1TWk4eE1EazNOek0wTVRnek16STBOaTlKVGtSRFZFaEJVMU5aV0ZoZlNFOVRSVjlHVWxSZlRWaE5YMUpFWHpNd01IZ3pNREF1YW5CbnwxNjY3NGIwYWI1YWYzYzM4NzcxZjhjMWU5MDNhNjVjOTIyZjQ0ODE2MmZmNDRkNGIxY2M5YzE4OGRkMmI4MjA2
CONTINENTAL
CONTINENTAL
3/8INX25FT FRONTIER RED 200 MXM 3/8NPT
CONTINENTAL CONTINENTAL
Description
3/8IN FRONTIER RED 200 MXM HOSE ; POR NON-RETURNABLE 25FTL SBR 400MOQ
Hose Assembly; Air and Multi Purpose; 3/8" Inside Diameter; 0.67" Outside Diameter; 25FT Length; Red; 3/8" Male Both Ends; -40 To 210 Deg F Operating Pressure
Part #
3/8INX25FT FRONTIER RED 200 MXM 3/8NPT
BDI #
24574306
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/3-8INX25FT-FRONTIER-RED-200-MXM-3-8NPT/p/24574306
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141764
Weight / Kilogram
1.789
EAN
0037256234163
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
25
Length - Meter
7.62
Type of Hose
Air and Multi Purpose
Inner Material
EPDM
Outer Material
EPDM
Color
Red
Fittings Used on Ends
3/8" Male Both Ends
Operating Temperature Range
-40 To 210 Deg F
Operating Pressure
200 PSI | 14 Bar
Typical Use
Agricultural | Construction | Industrial
Inch - Metric
Inch
Other Features
2 Spiral Synthetic Yarn Braided Reinforcement
Category - BDI
Hose Assembly
Noun
Assembly
Keyword String
Hose Air and Multi Purpose
Manufacturer URL
https://www.continental.com
Weight / LBS
3.75
Long Description
Hose Assembly; Air and Multi Purpose; 3/8" Inside Diameter; 0.67" Outside Diameter; 25FT Length; Red; 3/8" Male Both Ends; -40 To 210 Deg F Operating Pressure
Outside Diameter
0.67 Inch | 17.018 Millimeter
Inside Diameter
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

