CONTINENTAL
CONTINENTAL
3/8INX35FT FRONT RED 250 B2NPM0604
CONTINENTAL CONTINENTAL
Description
3/8INX35FT FRONTIER RED HOSE ASSEMBLY ; 250PSI B2NPM0604
Hose Assembly; Air and Multi Purpose; 3/8" Inside Diameter; 0.7" Outside Diameter; 35FT Length; Red; Ultra-Crimp Male Pipe Rigid Fitting; -40 To 210 Deg F Operating Pressure
Part #
3/8INX35FT FRONT RED 250 B2NPM0604
BDI #
21507234
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/3-8INX35FT-FRONT-RED-250-B2NPM0604/p/21507234
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141764
Weight / Kilogram
0.07
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
35
Length - Meter
10.668
Type of Hose
Air and Multi Purpose
Inner Material
EPDM
Outer Material
EPDM
Color
Red
Fittings Used on Ends
Ultra-Crimp Male Pipe Rigid
Operating Temperature Range
-40 To 210 Deg F
Operating Pressure
250 PSI | 17 Bar
Typical Use
Agricultural | Construction | Industrial
Inch - Metric
Inch
Other Features
2 Spiral Synthetic Yarn Braided Reinforcement
Category - BDI
Hose Assembly
Noun
Assembly
Keyword String
Hose Air and Multi Purpose
Manufacturer URL
https://www.continental.com
Weight / LBS
5.95
Long Description
Hose Assembly; Air and Multi Purpose; 3/8" Inside Diameter; 0.7" Outside Diameter; 35FT Length; Red; Ultra-Crimp Male Pipe Rigid Fitting; -40 To 210 Deg F Operating Pressure
Outside Diameter
0.7 Inch | 17.78 Millimeter
Inside Diameter
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh