Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

3/8INX50FT ADAPTA FLEX ASSEMBLY BLACK https://www.bdiexpress.com/medias/INDGATASSYXX-HOSE-ADAPTAFLEX-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8OTA5OHxpbWFnZS9qcGVnfGFETTBMMmhpWXk4eE1EYzNNalkwT0RjeU1qUTJNaTlKVGtSSFFWUkJVMU5aV0ZoZlNFOVRSVjlCUkVGUVZFRkdURVZZWDBKTVMxOHpNREI0TXpBd0xtcHdad3w0Y2EyZDExYzRhMDQxYjg2OTIzNTUxZDNhNTA5N2VkYzkzODI4YTcxNTMzYzI1ZjBkN2I4Zjk0MmJkNjAzZTBl
1103274 Hose Assemblies 

GATES GATES

3/8INX50FT ADAPTA FLEX ASSEMBLY BLACK

Description

3/8" X 50' COUPLED ADAPTA FLEX ASSEMBLY ; AIR/MULTI-PURP HOSE 5/PAK

Air and Multipurpose; 3/8" Inside Diameter; 0.66" Outside Diameter; 50FT Length; Black; Serrated Shank X MNPTF; 250 PSI - 17 Bar Operating Pressure

Part #

3204-1721

BDI #
1103274

Details

177.42 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 177.42 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
40142009
Weight / Kilogram
3.37
EAN
0072053674286
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
50
Length - Meter
15.24
Type of Hose
Air and Multipurpose
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Fittings Used on Ends
Serrated Shank X MNPTF
Operating Temperature Range
-40 To 200 Deg F
Operating Pressure
250 PSI | 17 Bar
Typical Use
Agriculture | Construction | Industry | In-Plant Operation | Light Agricultural Spraying | Mining | Vehicle Repair
Inch - Metric
Inch
Other Features
High Tensile Synthetic Textile Cord | Bend Radius 3 Inch | 5 Coil/Carton | Coupling End Fitting
Category - BDI
Hose Assembly
Harmonized Tariff Code
4009.32.00.50
Noun
Assembly
Keyword String
Hose Air and Multipurpose
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
32041721
Weight / LBS
7.43
Long Description
Air and Multipurpose; 3/8" Inside Diameter; 0.66" Outside Diameter; 50FT Length; Black; Serrated Shank X MNPTF; 250 PSI - 17 Bar Operating Pressure
Inside Diameter
0.375 Inch | 9.525 Millimeter
Outside Diameter
0.66 Inch | 16.764 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh