https://www.bdiexpress.com/medias/INDGATASSYXX-HOSE-ADAPTAFLEX-RD-300x300.jpg?context=bWFzdGVyfHJvb3R8Njk5OXxpbWFnZS9qcGVnfGFEZzNMMmcxTWk4eE1EYzJPRE0wTnpneU5ERTFPQzlKVGtSSFFWUkJVMU5aV0ZoZlNFOVRSVjlCUkVGUVZFRkdURVZZWDFKRVh6TXdNSGd6TURBdWFuQm58YmYwYzA1MmI3OGVmMjBkY2UzY2M5YjYwMTE3Y2E2ZmY2NTJiNGUwMzA2NjljODg0MmRhMGRmNWNhMmUzNjU5Yw
https://www.bdiexpress.com/medias/INDGATASSYXX-HOSE-ADAPTAFLEX-RD-300x300.jpg?context=bWFzdGVyfHJvb3R8Njk5OXxpbWFnZS9qcGVnfGFEZzNMMmcxTWk4eE1EYzJPRE0wTnpneU5ERTFPQzlKVGtSSFFWUkJVMU5aV0ZoZlNFOVRSVjlCUkVGUVZFRkdURVZZWDFKRVh6TXdNSGd6TURBdWFuQm58YmYwYzA1MmI3OGVmMjBkY2UzY2M5YjYwMTE3Y2E2ZmY2NTJiNGUwMzA2NjljODg0MmRhMGRmNWNhMmUzNjU5Yw
GATES
GATES
3/8INX50FT ADAPTA FLEX ASSEMBLY RED
GATES GATES
Description
3/8" X 50' COUPLED ADAPTA FLEX ASSEMBLY ; AIR AND MULTI-PURPOSE HOSE 8/PAK
Air and Multipurpose; 3/8" Inside Diameter; 0.66" Outside Diameter; 50FT Length; Red; Serrated Shank X MNPTF; 250 PSI - 17 Bar Operating Pressure
Part #
3204-1720
BDI #
1103275
Details
165.15
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/3-8INX50FT-ADAPTA-FLEX-ASSEMBLY-RED/p/1103275
Your Price
$ 165.15 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142009
Weight / Kilogram
3.5
EAN
0072053674279
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
50
Length - Meter
15.24
Type of Hose
Air and Multipurpose
Inner Material
Rubber
Outer Material
Rubber
Color
Red
Fittings Used on Ends
Serrated Shank X MNPTF
Operating Temperature Range
-40 To 200 Deg F
Operating Pressure
250 PSI | 17 Bar
Typical Use
Agriculture | Construction | Industry | In-Plant Operation | Light Agricultural Spraying | Mining | Vehicle Repair
Inch - Metric
Inch
Other Features
High Tensile Synthetic Textile Cord | Bend Radius 3 Inch | 5 Reel/Carton | Coupling End Fitting
Category - BDI
Hose Assembly
Harmonized Tariff Code
4009.32.00.50
Noun
Assembly
Keyword String
Hose Air and Multipurpose
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
32041720
Weight / LBS
7.72
Long Description
Air and Multipurpose; 3/8" Inside Diameter; 0.66" Outside Diameter; 50FT Length; Red; Serrated Shank X MNPTF; 250 PSI - 17 Bar Operating Pressure
Outside Diameter
0.66 Inch | 16.764 Millimeter
Inside Diameter
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

