CONTINENTAL
CONTINENTAL
3/8INX50FT NEPTUNE 4500 BLACK MXMS KG
CONTINENTAL CONTINENTAL
Description
3/8IN NEPTUNE 4500 BLACK MXMS KG HOSE
Specialty; 3/8" Inside Diameter; 0.69" Outside Diameter; 50FT Length; Black; 3/8" MNPT X 3/8" MSNPT; 4500 PSI - 310 Bar Operating Pressure
Part #
20023775
BDI #
423365
Details
2199.2
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/3-8INX50FT-NEPTUNE-4500-BLACK-MXMS-KG/p/423365
Your Price
$ 2,199.20 / box
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142007
Weight / Kilogram
6.92
EAN
0037256126420
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
50
Length - Meter
15.24
Type of Hose
Specialty
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Fittings Used on Ends
3/8" MNPT X 3/8" MSNPT
Operating Temperature Range
-20 To 250 Deg F
Operating Pressure
4500 PSI | 310 Bar
Typical Use
Pressure Washer Machine
Inch - Metric
Inch
Other Features
2 Steel Wire Braid | Medium Oil Resistance | With Kink Guard
Category - BDI
Hose Assembly
Harmonized Tariff Code
4009.22.00.50
Noun
Assembly
Keyword String
Hose Specialty
Weight / LBS
15.249
Long Description
Specialty; 3/8" Inside Diameter; 0.69" Outside Diameter; 50FT Length; Black; 3/8" MNPT X 3/8" MSNPT; 4500 PSI - 310 Bar Operating Pressure
Outside Diameter
0.69 Inch | 17.526 Millimeter
Inside Diameter
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh