https://www.bdiexpress.com/medias/INDCTHASSYXX-HOSE-FORT-MXMS-YLW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI3NjB8aW1hZ2UvanBlZ3xhRGszTDJnM055OHhNRGszTnpNME1UQTBOamd4TkM5SlRrUkRWRWhCVTFOWldGaGZTRTlUUlY5R1QxSlVYMDFZVFZOZldVeFhYek13TUhnek1EQXVhbkJufDhjZTYyMTAxN2IwMDBkYjcyMjAzMDFiZGEzZGY0MTU1NGRmMjY3OGIzZTg2NzEwYjFjNjE0ZTE1YTI2YTI5NzA
https://www.bdiexpress.com/medias/INDCTHASSYXX-HOSE-FORT-MXMS-YLW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI3NjB8aW1hZ2UvanBlZ3xhRGszTDJnM055OHhNRGszTnpNME1UQTBOamd4TkM5SlRrUkRWRWhCVTFOWldGaGZTRTlUUlY5R1QxSlVYMDFZVFZOZldVeFhYek13TUhnek1EQXVhbkJufDhjZTYyMTAxN2IwMDBkYjcyMjAzMDFiZGEzZGY0MTU1NGRmMjY3OGIzZTg2NzEwYjFjNjE0ZTE1YTI2YTI5NzA
CONTINENTAL
CONTINENTAL
3/8INX80FT FORTRESS 1000 YELLOW MXM KG
CONTINENTAL CONTINENTAL
Description
3/8INX80FT FORTRESS 1000 YELLOW MXM KG ; POR CLEANING EQUIPMENT HOSE ASSEMBLY SBR
Hose Assembly; Cleaning Equipment; 3/8" Inside Diameter; 0-3/4" Outside Diameter; 80FT Length; Yellow; 3/8" Male Both Ends; -20 To 200 Deg F Operating Pressure
Part #
3/8INX80FT FORTRESS 1000 YELLOW MXM KG
BDI #
24575378
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/3-8INX80FT-FORTRESS-1000-YELLOW-MXM-KG/p/24575378
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141764
Weight / Kilogram
7.546
EAN
0037256508646
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
80
Length - Meter
24.384
Type of Hose
Cleaning Equipment
Inner Material
Nitrile
Outer Material
Synthetic Rubber
Color
Yellow
Fittings Used on Ends
3/8" Male Both Ends
Operating Temperature Range
-20 To 200 Deg F
Operating Pressure
1000 PSI | 70 Bar
Typical Use
Food Processing Plants | Dairies | Packing Houses | Bottling Plants | Breweries | Canneries and Creameries
Inch - Metric
Inch
Other Features
1 Synthetic Yarn Braid Reinforcement | With Kink Guard
Category - BDI
Hose Assembly
Noun
Assembly
Keyword String
Hose Cleaning Equipment
Manufacturer URL
https://www.continental.com
Weight / LBS
14.4
Long Description
Hose Assembly; Cleaning Equipment; 3/8" Inside Diameter; 0-3/4" Outside Diameter; 80FT Length; Yellow; 3/8" Male Both Ends; -20 To 200 Deg F Operating Pressure
Outside Diameter
0.75 Inch | 19.05 Millimeter
Inside Diameter
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

