CONTINENTAL
CONTINENTAL
3/8X100FT PLIOVIC GS RED 300 CPLD 1/4NPT
CONTINENTAL CONTINENTAL
Description
3/8X100FT PLIOVIC GS RED 300 CPLD 1/4NPT ; HOSE NON-RETURNABLEYARN
Hose Assembly; Air and Multi Purpose; 3/8" Inside Diameter; 0.6" Outside Diameter; 100FT Length; Red; 1/4" NPT; -10 To 158 Deg F Operating Pressure
Part #
3/8X100FT PLIOVIC GS RED 300 CPLD 1/4NPT
BDI #
24575781
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/3-8X100FT-PLIOVIC-GS-RED-300-CPLD-1-4NPT/p/24575781
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141764
Weight / Kilogram
4.275
EAN
0037256575518
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
100
Length - Meter
30.48
Type of Hose
Air and Multi Purpose
Inner Material
Rubber
Outer Material
Rubber
Color
Red
Fittings Used on Ends
1/4" NPT Both Ends
Operating Temperature Range
-10 To 158 Deg F
Operating Pressure
300 PSI | 21 Bar
Typical Use
Industrial | Construction | Agricultural Hand Sprayers and Many Multipurpose
Inch - Metric
Inch
Other Features
Spiral Synthetic Yarn Reinforcement
Category - BDI
Hose Assembly
Noun
Assembly
Keyword String
Hose Air and Multi Purpose
Manufacturer URL
https://www.continental.com
Weight / LBS
9
Long Description
Hose Assembly; Air and Multi Purpose; 3/8" Inside Diameter; 0.6" Outside Diameter; 100FT Length; Red; 1/4" NPT; -10 To 158 Deg F Operating Pressure
Outside Diameter
0.6 Inch | 15.24 Millimeter
Inside Diameter
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh