https://www.bdiexpress.com/medias/INDCTHASSYXX-HOSE-F5-MXM-BLU-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE3MTV8aW1hZ2UvanBlZ3xhR1V6TDJnek1DOHhNRGszTWpjNU56YzVOak00TWk5SlRrUkRWRWhCVTFOWldGaGZTRTlUUlY5R05WOU5XRTFmUWt4Vlh6TXdNSGd6TURBdWFuQm58NDZiYWZlNjkzNTk3NWI5NmJmMTY2MTMyOWFlZjM4MzM2ZDMyMDNmY2NmZDk5Y2ZiYjQ1MGVkYTY5YWQzZTY0MA
https://www.bdiexpress.com/medias/INDCTHASSYXX-HOSE-F5-MXM-BLU-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE3MTV8aW1hZ2UvanBlZ3xhR1V6TDJnek1DOHhNRGszTWpjNU56YzVOak00TWk5SlRrUkRWRWhCVTFOWldGaGZTRTlUUlY5R05WOU5XRTFmUWt4Vlh6TXdNSGd6TURBdWFuQm58NDZiYWZlNjkzNTk3NWI5NmJmMTY2MTMyOWFlZjM4MzM2ZDMyMDNmY2NmZDk5Y2ZiYjQ1MGVkYTY5YWQzZTY0MA
CONTINENTAL
CONTINENTAL
3/8X20 F5 AIR BLUE 300 MXM 1/4NPT BRLBAR
CONTINENTAL CONTINENTAL
Description
3/8X20 F5 AIR BLUE 300 MXM 1/4NPT BRLBAR ; POR HOSE ASSY POLYESTER FIBER
Hose Assembly; Air and Multi Purpose; 3/8" Inside Diameter; 0.64" Outside Diameter; 20FT Length; Blue; 1/4" MNPT Both Ends; -40 To 158 Deg F Operating Pressure
Part #
3/8X20 F5 AIR BLUE 300 MXM 1/4NPT BRLBAR
BDI #
24577331
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/3-8X20-F5-AIR-BLUE-300-MXM-1-4NPT-BRLBAR/p/24577331
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141764
Weight / Kilogram
0.954
EAN
0037256576812
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
20
Length - Meter
6.096
Type of Hose
Air and Multi Purpose
Inner Material
TPE
Outer Material
TPE
Color
Blue
Fittings Used on Ends
1/4" MNPT Both Ends
Operating Temperature Range
-40 To 158 Deg F
Operating Pressure
300 PSI | 21 Bar
Typical Use
Construction and Manufacturing
Inch - Metric
Inch
Other Features
Polyester Yarn Reinforcement
Category - BDI
Hose Assembly
Noun
Assembly
Keyword String
Hose Air and Multi Purpose
Manufacturer URL
https://www.continental.com
Weight / LBS
2
Long Description
Hose Assembly; Air and Multi Purpose; 3/8" Inside Diameter; 0.64" Outside Diameter; 20FT Length; Blue; 1/4" MNPT Both Ends; -40 To 158 Deg F Operating Pressure
Outside Diameter
0.64 Inch | 16.256 Millimeter
Inside Diameter
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

