https://www.bdiexpress.com/medias/INDGATASSYXX-3604-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NDkxMnxpbWFnZS9qcGVnfGFHWTFMMmd4TVM4eE1UQXdOREUwTWpReE9UazVPQzlKVGtSSFFWUkJVMU5aV0ZoZk16WXdORjlDVEV0Zk16QXdlRE13TUM1cWNHY3wzMzM2ODVkMzY4Nzk2ZmU0YjM1NmRiMTYzMGNmODVkNDYwMWFmNzgxNTdmZjU5ZmEyYmYxMTE5YjQxYTY5MjFk
https://www.bdiexpress.com/medias/INDGATASSYXX-3604-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NDkxMnxpbWFnZS9qcGVnfGFHWTFMMmd4TVM4eE1UQXdOREUwTWpReE9UazVPQzlKVGtSSFFWUkJVMU5aV0ZoZk16WXdORjlDVEV0Zk16QXdlRE13TUM1cWNHY3wzMzM2ODVkMzY4Nzk2ZmU0YjM1NmRiMTYzMGNmODVkNDYwMWFmNzgxNTdmZjU5ZmEyYmYxMTE5YjQxYTY5MjFk
GATES
GATES
3/8X50 CLEAN PW6000 ASSY GRAY
GATES GATES
Description
3/8X50 CLEAN PW6000 ASSY GRAY HOSE ASSY, CLEAN MASTER PRESSURE WASH INDUSTRIAL (SMARTCATALOG)
Pressure Washer Hose Assembly; 3/8" Inside Diameter; 0.74" Outside Diameter; 50FT Length; Gray; 3/8" Swivel Male Both Ends; 6000 PSI | 413.8 Bar Operating Pressure
Part #
36040931
BDI #
28363294
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/3-8X50-CLEAN-PW6000-ASSY-GRAY/p/28363294
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
1
EAN
770075849643
Weight / US pound
10.45
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
50
Length - Meter
15.24
Type of Hose
Pressure Washer
Inner Material
Nitrile
Outer Material
Nitrile
Color
Gray
Fittings Used on Ends
3/8" Swivel Male Both Ends
Operating Temperature Range
-40 To 250 Deg F
Operating Pressure
6000 PSI | 413.8 Bar
Typical Use
Commercial and Industrial Cleaning | Food Processing | Sanitation
Inch - Metric
Inch
Other Features
Steel Wire Braided Reinforcement | 30" Hg Vacuum | 4.25" Bend Radius
Category - BDI
Hose Assembly
Harmonized Tariff Code
4009.22.00.50
Noun
Assembly
Keyword String
Hose Pressure Washer
Manufacturer URL
https://www.gates.com
Weight / LBS
18
Long Description
Pressure Washer Hose Assembly; 3/8" Inside Diameter; 0.74" Outside Diameter; 50FT Length; Gray; 3/8" Swivel Male Both Ends; 6000 PSI | 413.8 Bar Operating Pressure
Inside Diameter
0.375 Inch | 9.525 Millimeter
Outside Diameter
0.74 Inch | 18.796 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


