CONTINENTAL
CONTINENTAL
3/8X50 SANI-WASH PLUS YELLOW 3000 MXMSKG
CONTINENTAL CONTINENTAL
Description
3/8X50 SANI-WASH PLUS YELLOW 3000 MXMSKG ; POR FOOD/BEVERAGE HOSE ASSEMBLY SBR
Hose Assembly; Food and Beverage; 3/8" Inside Diameter; 0" Outside Diameter; 50FT Length; Yellow; 3/8" M X 3/8" MS; -40 To 200 Deg F Operating Pressure
Part #
20139365
BDI #
24574554

Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/3-8X50-SANI-WASH-PLUS-YELLOW-3000-MXMSKG/p/24574554
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141764
Weight / Kilogram
6.016
EAN
0037256504068
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
50
Length - Meter
15.24
Type of Hose
Food and Beverage
Inner Material
EPDM
Outer Material
EPDM
Color
Yellow
Fittings Used on Ends
3/8" M X 3/8" MS
Operating Temperature Range
-40 To 200 Deg F
Operating Pressure
3000 PSI | 210 Bar
Typical Use
Food Processing Plants | Dairies | Packing Houses | Bottling Plants | Breweries | Canneries and Creameries
Inch - Metric
Inch
Other Features
Spiral Textile Reinforcement | With Kink Guard
Category - BDI
Hose Assembly
Noun
Assembly
Keyword String
Hose Food and Beverage
Manufacturer URL
https://www.continental.com
Long Description
Hose Assembly; Food and Beverage; 3/8" Inside Diameter; 0" Outside Diameter; 50FT Length; Yellow; 3/8" M X 3/8" MS; -40 To 200 Deg F Operating Pressure
Inside Diameter
0.375 Inch | 9.525 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh