

GARLOCK
GARLOCK
32RFCTLP32LJF32LJFSS4FL-72
GARLOCK GARLOCK
Description
32RFCTLP32LJF32LJFSS4FL-72 HOSE ASSY ; 2"X72" SS BRAID CONV W/304SS FL
Hose Assembly; 1.97" Inside Diameter; 2.46" Outside Diameter; 72" Length; Seamless White Convoluted PTFE Tube; Braided Stainless Steel Cover; 525PSI at 70 Degree F Working Pressure; -20 to 350 Degree F Temperature; Both Ends Fitting
Part #
32RFCTLP32LJF32LJFSS4FL-72
BDI #
25196423
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/32RFCTLP32LJF32LJFSS4FL-72/p/25196423
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141764
Weight / Kilogram
0
Product Group - BDI
F02192
Harmonized Tariff Code
3917.33.00.00
Noun
Assembly
Keyword String
Hose
Manufacturer URL
https://www.garlock.com
Product Detail
Hose Assembly
Product Specification
1.97" Inside Diameter; 2.46" Outside Diameter; 72" Length; Seamless White Convoluted PTFE Tube; Braided Stainless Steel Cover; 525PSI at 70 Degree F Working Pressure; -20 to 350 Degree F Temperature; Both Ends Fitting
Long Description
Hose Assembly; 1.97" Inside Diameter; 2.46" Outside Diameter; 72" Length; Seamless White Convoluted PTFE Tube; Braided Stainless Steel Cover; 525PSI at 70 Degree F Working Pressure; -20 to 350 Degree F Temperature; Both Ends Fitting