GATES
GATES
4PW-4MP-4MPX600BR
GATES GATES
Description
3604 0034 ; 1/4IN PRESSURE WASHER HOSE
Pressure Washer; 1/4" Inside Diameter; 0.48" Outside Diameter; 50FT Length; Black; 1/4" MPT X 1/4" MPTX; 3000 PSI - 210 Bar Operating Pressure
Part #
3604-0034
BDI #
1108615
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/4PW-4MP-4MPX600BR/p/1108615
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142007
Weight / Kilogram
2.633
EAN
0072053845341
Product Group - BDI
F02172
Product Name
Hose Assembly
Length - Feet
50
Length - Meter
15.24
Type of Hose
Pressure Washer
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Fittings Used on Ends
1/4" MPT X 1/4" MPTX
Operating Temperature Range
-40 To 250 Deg F
Operating Pressure
3000 PSI | 210 Bar
Typical Use
High Pressure Cleaning Equipment | Industrial
Inch - Metric
Inch
Other Features
1 Wire Braid | Bend Radius 4 Inch | 5 Coil/Carton | Permanent Coupling
Category - BDI
Hose Assembly
Harmonized Tariff Code
4009.22.00.50
Noun
Assembly
Keyword String
Hose Pressure Washer
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
36040034
Weight / LBS
5.8
Long Description
Pressure Washer; 1/4" Inside Diameter; 0.48" Outside Diameter; 50FT Length; Black; 1/4" MPT X 1/4" MPTX; 3000 PSI - 210 Bar Operating Pressure
Outside Diameter
0.48 Inch | 12.192 Millimeter
Inside Diameter
0.25 Inch | 6.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


