

CONTINENTAL
CONTINENTAL
5/16INX100FT FRONTIER BLK 200 MXM 1/4NPT
CONTINENTAL CONTINENTAL
Description
5/16INX100FT FRONTIER BLK 200 MXM 1/4NPT ; POR MULTI-PURPOSE HOSE ASSEMBLY SBR
Hose Assembly; Air and Multi Purpose; 5/16" Inside Diameter; 0.58" Outside Diameter; 100FT Length; Black; 5/16" Male Both Ends; -40 To 210 Deg F Operating Pressure
Part #
5/16INX100FT FRONTIER BLK 200 MXM 1/4NPT
BDI #
24578413
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/5-16INX100FT-FRONTIER-BLK-200-MXM-1-4NPT/p/24578413
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141764
Weight / Kilogram
2.918
EAN
0037256565090
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
100
Length - Meter
30.48
Type of Hose
Air and Multi Purpose
Inner Material
EPDM
Outer Material
EPDM
Color
Black
Fittings Used on Ends
5/16" Male Both Ends
Operating Temperature Range
-40 To 210 Deg F
Operating Pressure
200 PSI | 14 Bar
Typical Use
Agricultural | Construction | Industrial
Inch - Metric
Inch
Other Features
2 Spiral Synthetic Yarn Braided Reinforcement
Category - BDI
Hose Assembly
Noun
Assembly
Keyword String
Hose Air and Multi Purpose
Manufacturer URL
https://www.continental.com
Weight / LBS
12
Long Description
Hose Assembly; Air and Multi Purpose; 5/16" Inside Diameter; 0.58" Outside Diameter; 100FT Length; Black; 5/16" Male Both Ends; -40 To 210 Deg F Operating Pressure
Outside Diameter
0.58 Inch | 14.732 Millimeter
Inside Diameter
0.313 Inch | 7.95 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh