

CONTINENTAL
CONTINENTAL
5/8INX100FT SURELINE BLACK 150 MXF
CONTINENTAL CONTINENTAL
Description
5/8INX100FT SURELINE BLACK 150 MXF ; WATER HOSE NON-RETURNABLE 100' L MP
Hose Assembly; Water; 5/8" Inside Diameter; 0.93" Outside Diameter; 100FT Length; Black; 5/8" M X 5/8" F; -40 To 190 Deg F Operating Pressure
Part #
5/8INX100FT SURELINE BLACK 150 MXF
BDI #
24578277
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/5-8INX100FT-SURELINE-BLACK-150-MXF/p/24578277
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141764
Weight / Kilogram
11.567
EAN
0037256520600
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
100
Length - Meter
30.48
Type of Hose
Water
Inner Material
EPDM
Outer Material
EPDM
Color
Black
Fittings Used on Ends
5/8" M X 5/8" F
Operating Temperature Range
-40 To 190 Deg F
Operating Pressure
150 PSI | 10 Bar
Typical Use
Industrial | Construction | Agricultural Water Discharge
Inch - Metric
Inch
Other Features
Spiral Synthetic Yarn Reinforcement
Category - BDI
Hose Assembly
Noun
Assembly
Keyword String
Hose Water
Manufacturer URL
https://www.continental.com
Weight / LBS
26
Long Description
Hose Assembly; Water; 5/8" Inside Diameter; 0.93" Outside Diameter; 100FT Length; Black; 5/8" M X 5/8" F; -40 To 190 Deg F Operating Pressure
Inside Diameter
0.625 Inch | 15.875 Millimeter
Outside Diameter
0.93 Inch | 23.622 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh