https://www.bdiexpress.com/medias/INDCTHASSYXX-HOSE-SURE-MXF-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NzM3M3xpbWFnZS9qcGVnfGFEUmtMMmd4Wmk4eE1EazNOek0wTURVNE9EQTJNaTlKVGtSRFZFaEJVMU5aV0ZoZlNFOVRSVjlUVlZKRlgwMVlSbDlDVEV0Zk16QXdlRE13TUM1cWNHY3w2Y2VlZTJhN2Q3NTQyNzEwZTI4MDhjNGFmY2E3NGZmMmNiZWM2M2IwNGFlY2EzZTZjNTc5MmRkOWVlMDU0NmQz
https://www.bdiexpress.com/medias/INDCTHASSYXX-HOSE-SURE-MXF-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NzM3M3xpbWFnZS9qcGVnfGFEUmtMMmd4Wmk4eE1EazNOek0wTURVNE9EQTJNaTlKVGtSRFZFaEJVMU5aV0ZoZlNFOVRSVjlUVlZKRlgwMVlSbDlDVEV0Zk16QXdlRE13TUM1cWNHY3w2Y2VlZTJhN2Q3NTQyNzEwZTI4MDhjNGFmY2E3NGZmMmNiZWM2M2IwNGFlY2EzZTZjNTc5MmRkOWVlMDU0NmQz
CONTINENTAL
CONTINENTAL
5/8INX35FT SURELINE BLACK 150 MXF
CONTINENTAL CONTINENTAL
Description
5/8IN SURELINE BLACK 150 MXF HOSE ; POR NON-RETURNABLE MP SBR GHT
Hose Assembly; Water; 5/8" Inside Diameter; 0.93" Outside Diameter; 35FT Length; Black; 5/8" M X 5/8" F; -40 To 190 Deg F Operating Pressure
Part #
5/8INX35FT SURELINE BLACK 150 MXF
BDI #
24574088
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/5-8INX35FT-SURELINE-BLACK-150-MXF/p/24574088
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141764
Weight / Kilogram
4.19
EAN
0037256575037
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
35
Length - Meter
10.668
Type of Hose
Water
Inner Material
EPDM
Outer Material
EPDM
Color
Black
Fittings Used on Ends
5/8" M X 5/8" F
Operating Temperature Range
-40 To 190 Deg F
Operating Pressure
150 PSI | 10 Bar
Typical Use
Industrial | Construction | Agricultural Water Discharge
Inch - Metric
Inch
Other Features
Spiral Synthetic Yarn Reinforcement
Category - BDI
Hose Assembly
Noun
Assembly
Keyword String
Hose Water
Manufacturer URL
https://www.continental.com
Weight / LBS
9.1
Long Description
Hose Assembly; Water; 5/8" Inside Diameter; 0.93" Outside Diameter; 35FT Length; Black; 5/8" M X 5/8" F; -40 To 190 Deg F Operating Pressure
Inside Diameter
0.625 Inch | 15.875 Millimeter
Outside Diameter
0.93 Inch | 23.622 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

