https://www.bdiexpress.com/medias/INDCTHASSYXX-HOSE-SURE-MXF-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NzM3M3xpbWFnZS9qcGVnfGFEUmtMMmd4Wmk4eE1EazNOek0wTURVNE9EQTJNaTlKVGtSRFZFaEJVMU5aV0ZoZlNFOVRSVjlUVlZKRlgwMVlSbDlDVEV0Zk16QXdlRE13TUM1cWNHY3w2Y2VlZTJhN2Q3NTQyNzEwZTI4MDhjNGFmY2E3NGZmMmNiZWM2M2IwNGFlY2EzZTZjNTc5MmRkOWVlMDU0NmQz
https://www.bdiexpress.com/medias/INDCTHASSYXX-HOSE-SURE-MXF-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NzM3M3xpbWFnZS9qcGVnfGFEUmtMMmd4Wmk4eE1EazNOek0wTURVNE9EQTJNaTlKVGtSRFZFaEJVMU5aV0ZoZlNFOVRSVjlUVlZKRlgwMVlSbDlDVEV0Zk16QXdlRE13TUM1cWNHY3w2Y2VlZTJhN2Q3NTQyNzEwZTI4MDhjNGFmY2E3NGZmMmNiZWM2M2IwNGFlY2EzZTZjNTc5MmRkOWVlMDU0NmQz
CONTINENTAL
CONTINENTAL
5/8INX50FT SURELINE BLACK 150 MXF
CONTINENTAL CONTINENTAL
Description
5/8INX50FT SURELINE BLACK 150 MXF ; WATER HOSE MP 50' L
Hose Assembly; Water; 5/8" Inside Diameter; 0.93" Outside Diameter; 50FT Length; Black; 5/8" M X 5/8" F; -40 To 190 Deg F Operating Pressure
Part #
20117207
BDI #
24574214
Details
171.48
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/5-8INX50FT-SURELINE-BLACK-150-MXF/p/24574214
Your Price
$ 171.48 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141764
Weight / Kilogram
5.769
EAN
0037256574221
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
50
Length - Meter
15.24
Type of Hose
Water
Inner Material
EPDM
Outer Material
EPDM
Color
Black
Fittings Used on Ends
5/8" M X 5/8" F
Operating Temperature Range
-40 To 190 Deg F
Operating Pressure
150 PSI | 10 Bar
Typical Use
Industrial | Construction | Agricultural Water Discharge
Inch - Metric
Inch
Other Features
Spiral Synthetic Yarn Reinforcement
Category - BDI
Hose Assembly
Noun
Assembly
Keyword String
Hose Water
Manufacturer URL
https://www.continental.com
Weight / LBS
13
Long Description
Hose Assembly; Water; 5/8" Inside Diameter; 0.93" Outside Diameter; 50FT Length; Black; 5/8" M X 5/8" F; -40 To 190 Deg F Operating Pressure
Outside Diameter
0.93 Inch | 23.622 Millimeter
Inside Diameter
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


