

CONTINENTAL
CONTINENTAL
5/8INX75FT FRONTIER RED 200 MXF GHT
CONTINENTAL CONTINENTAL
Description
5/8IN FRONTIER RED 200 MXF HOSE ; POR NON-RETURNABLE 75FTL SBR 35MOQ
Hose Assembly; Air and Multi Purpose; 5/8" Inside Diameter; 0.97" Outside Diameter; 75FT Length; Red; 5/8" M X 5/8" F GHT; -40 To 210 Deg F Operating Pressure
Part #
5/8INX75FT FRONTIER RED 200 MXF GHT
BDI #
24574084
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/5-8INX75FT-FRONTIER-RED-200-MXF-GHT/p/24574084
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141764
Weight / Kilogram
10.091
EAN
0037256575006
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
75
Length - Meter
22.86
Type of Hose
Air and Multi Purpose
Inner Material
EPDM
Outer Material
EPDM
Color
Red
Fittings Used on Ends
5/8" M X 5/8" F GHT
Operating Temperature Range
-40 To 210 Deg F
Operating Pressure
200 PSI | 14 Bar
Typical Use
Agricultural | Construction | Industrial
Inch - Metric
Inch
Other Features
2 Spiral Synthetic Yarn Braided Reinforcement
Category - BDI
Hose Assembly
Noun
Assembly
Keyword String
Hose Air and Multi Purpose
Manufacturer URL
https://www.continental.com
Weight / LBS
20.25
Long Description
Hose Assembly; Air and Multi Purpose; 5/8" Inside Diameter; 0.97" Outside Diameter; 75FT Length; Red; 5/8" M X 5/8" F GHT; -40 To 210 Deg F Operating Pressure
Inside Diameter
0.625 Inch | 15.875 Millimeter
Outside Diameter
0.97 Inch | 24.638 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh